Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER E6BNA26 Pipe, 1/8 Inch Nominal Pipe Size, 16 Inch Overall Length | CQ6HRW

GRAINGER E6BNA26 Pipe, 1/8 Inch Nominal Pipe Size, 16 Inch Overall Length

Item: CQ6HRW Model: E6BNA26Cross Ref: 782HM0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 80
GradeGrade 316
Gravity FlowNo
Inside Dia.0.234"
MaterialStainless Steel
Max. Operating Pressure150 psi
Max. Operating Temp.450°F
Metal Pipe ConstructionSeamless
Min. Operating Temp.-60°F
Nominal Pipe Size1/8"
Outside Dia.0.406"
Overall Length16"
ScheduleSchedule 80
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationThreaded On Both Ends
Wall Thickness0.087"
Inside Diameter15/64"
Material GradeGrade 316
Maximum Operating Pressure150 psi
Maximum Operating Temperature450°F
Minimum Operating Temperature-60°F
Outside Diameter13/32"
StandardsASME B1.20.1, ASTM A312, ASTM A733

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelScheduleThread ConfigurationNominal Pipe SizeOverall LengthMetal Pipe ConstructionInside Dia.Outside Dia.Side B Connection TypePrice
GRAINGER T4PPH10WD Pipe, 1 1/2 Inch Nominal Pipe Size, 10 Ft Overall Length | CQ6HHY T4PPH10WDSchedule 40Unthreaded1 1/2"10 ft.Welded1.609"1.906"Unthreaded€588.88
GRAINGER ZUSA-PF-2908 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HHZ ZUSA-PF-2908Schedule 40Threaded On Both Ends1 1/2"14"Welded1.609"1.906"Threaded€99.33
GRAINGER E4BNH24 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HJA E4BNH24Schedule 80Threaded On Both Ends1 1/2"14"Seamless1.547"1.906"Threaded€95.50
GRAINGER E6BNH24 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HJB E6BNH24Schedule 80Threaded On Both Ends1 1/2"14"Seamless1.547"1.906"Threaded€120.16
GRAINGER ZUSA-PF-1584 Pipe, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CQ6HJC ZUSA-PF-1584Schedule 40Threaded On Both Ends1 1/2"14"Welded1.609"1.906"Threaded€99.33
GRAINGER ZUSA-PF-2922 Pipe, 1 1/2 Inch Nominal Pipe Size, 16 Inch Overall Length | CQ6HJD ZUSA-PF-2922Schedule 40Threaded On Both Ends1 1/2"16"Welded1.609"1.906"Threaded€115.19
GRAINGER E4BNH25 Pipe, 1 1/2 Inch Nominal Pipe Size, 16 Inch Overall Length | CQ6HJE E4BNH25Schedule 80Threaded On Both Ends1 1/2"16"Seamless1.547"1.906"Threaded€113.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER E6BNA26 Pipe, 1/8 Inch Nominal Pipe Size, 16 Inch Overall Length
€22.56 /unit