GRAINGER E6013-116-40 Welding Electrode 1/16 Inch Diameter 40lb | AF7FRN 20YD15

GRAINGER 20YD15 Welding Electrode 1/16 Inch Diameter 40lb

Item: AF7FRN Model: 20YD15
In Stock

Get it by Tuesday, Jun 10

€323.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Electrode
Aws ClassificationE6013
Container Size40 lbs.
Container TypeCarton
Diameter0.062"
Length14"
MaterialCarbon Steel
Tensile Strength60000 psi
For Material TypeCarbon Steel To Carbon Steel
Overall Diameter1/16"
Overall Length14"
StandardsAWS A5.1
Tensile Strength (as Welded)60 ksi
Weight40 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)5.08
Ship length (cm)96.52
Ship width (cm)7.62
HS code8311100000

Product Variants

ProductModelAws ClassificationDiameterContainer TypePrice
GRAINGER E7014-564-40 Welding Electrode 5/64 Inch Diameter 40lb | AF7FMC 20YD40 20YD40E70140.078"Carton€171.83
GRAINGER E7018-125-01 Welding Electrode 1/8 Inch Diameter 1lb | AF7FMD 20YD41 20YD41E70181/8"Tube€6.64
GRAINGER E7018-125-05P Welding Electrode 1/8 Inch Diameter 5lb | AF7FME 20YD42 20YD42E70181/8"Tube€21.26
GRAINGER E7018-316-50 Welding Electrode 3/16 Inch Diameter 50lb | AF7FMF 20YD43 20YD43E70183/16"Can€201.83
GRAINGER E7018-332-01 Welding Electrode 3/32 Inch Diameter 1lb | AF7FMG 20YD44 20YD44E70180.094"Tube€7.19
GRAINGER E7018-332-05P Welding Electrode 3/32 Inch Diameter 5lb | AF7FMH 20YD45 20YD45E70180.094"Tube€21.79
GRAINGER E7018-532-01 Welding Electrode 5/32 Inch Diameter 1lb | AF7FMJ 20YD46 20YD46E70180.156"Tube€6.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YD15 Welding Electrode 1/16 Inch Diameter 40lb
€323.86 /unit