Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 1A313 Coupler Self Aligning | AA8TNZ

SPEEDAIRE 1A313 Coupler Self Aligning

Item: AA8TNZ Model: 1A313
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Aligning Coupler
Overall Dia.1 1/4"
Overall Length2 3/4"
Thread Size1/2"-20
Compatible With BrandSpeedAire

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.3
Ship length (cm)7.11
Ship width (cm)3.3
HS code8483608000
Country of OriginUS

Product Details:

    • Max. Operating Force (Pounds) (14,000)

Product Variants

ProductModelOverall LengthOverall Dia.Price
SPEEDAIRE 1A314 Coupler Self Aligning | AA8TPA 1A3143.437"1 3/4"€77.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 1A313 Coupler Self Aligning
€55.70 /unit