Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DUA44008GR10M Machine Screw, #4-40 Thread Size, 1/4 Inch Size Length, Steel, Zinc Plated, Fillister | CQ6XTL

GRAINGER MSCI0-400250-10000P Machine Screw, 4-40 Thread Size, Steel, 1/4 In Lg., Std, Fillister

Item: CQ6XTL Model: MSCI0-400250-10000PCross Ref: 5CUR9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypeSlotted
FinishZinc Plated
HardnessRockwell B70
Head Height0.107"
Head TypeFillister
Head Width0.183"
Length1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread FitClass 2A, Class 3A
Thread Length1/4"
Thread Size#4-40
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length1/4"
Machine Screw TypeStandard Machine Screw
Minimum Thread Length1/4"
Rockwell HardnessB70
Screw Size#4

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER MSCI0-400250-10000P Machine Screw, 4-40 Thread Size, Steel, 1/4 In Lg., Std, Fillister
€136.03 /pack