BOSTON GEAR GA22 Change Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 22 Teeth, Steel

Item: AK2VZT Model: GA22
Limited Availability
€57.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Dia.5/8"
Diametral Pitch20"
Face Width3/8"
Hub TypeNo Hub
Keyway Size1/8" x 1/16"
MaterialSteel
No. Of Teeth22
Output Dia.1 1/5"
Overall Length3/8"
Pitch Dia.1.1"
Pressure Angle14.5°
Product SeriesGA Series
TypePlain

Shipping Info:

Ship weight (kg) 0.032
Ship length (cm)0.95
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialHub TypeTypePrice
BOSTON GEAR GA20 | AK2VZQ GA205/8"3/8"SteelNo HubPlain€51.32
BOSTON GEAR GA23 | AK2VZV GA235/8"3/8"SteelNo HubPlain€55.64
BOSTON GEAR GA24 | AK2VZW GA245/8"3/8"SteelNo HubPlain€57.27
BOSTON GEAR GA25 | AK2VZY GA255/8"3/8"SteelNo HubPlain€58.82
BOSTON GEAR GA26 | AK2WAA GA265/8"3/8"SteelNo HubPlain€58.82
BOSTON GEAR GA27 | AK2WAC GA275/8"3/8"SteelNo HubPlain€58.82
BOSTON GEAR GA28 | AK2WAD GA285/8"3/8"SteelNo HubPlain€60.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GA22 Change Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 22 Teeth, Steel
€57.22 /unit