Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DSSB0380075CP-PK25 Shoulder Screw, 5/16-18 Thread Size, 1/2 Inch Thread Length, 3/4 Inch Length, 25 PK | CQ4NFL

GRAINGER SBIA0370075USA-025BX Shoulder Screw, 5/16 In - 18 Thread Size, 3/4 In Shoulder Lg., 1/4 In Head Ht., Socket, 25 Pk

Item: CQ4NFL Model: SBIA0370075USA-025BXCross Ref: 5YPE8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Display Qty25
Drive Size3/16"
Drive TypeSocket
FinishPlain
HardnessRockwell C32-C43
Head Dia.9/16"
Head Height1/4"
Head TextureKnurled
Head TypeStandard
MaterialAlloy Steel
Precision ScrewNo
Shear Strength10280 psi
Shoulder Dia.3/8"
Shoulder Dia. Tolerance-0.004" to 0"
Shoulder Length3/4"
Shoulder Length Tolerance0" to 0.005"
System Of MeasurementImperial
Tensile Strength140000 psi
Thread FitClass 3A
Thread Length1/2"
Thread Size5/16"-18
TypeStandard Shoulder Screw
Head Diameter9/16"
Rockwell HardnessC32 to C43
Shoulder Diameter3/8"
Shoulder Diameter Tolerance0.004" to 0"

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SBIA0370075USA-025BX Shoulder Screw, 5/16 In - 18 Thread Size, 3/4 In Shoulder Lg., 1/4 In Head Ht., Socket, 25 Pk
€87.47 /pack