AMPCO W-291 Socket Wrench Set, 3/4 Inch Drive Size, 15 Pieces, 1 5/16 to 2 Inch Size Range | CJ3LXR

AMPCO METAL W-291 Socket Wrench Set, 3/4 Inch Drive Size, 15 Pieces, 1 5/16 to 2 Inch Size Range

Item: CJ3LXR Model: W-291Cross Ref: 4RPJ9
In Stock

Get it by Friday, Jun 13

€5,458.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench Set
Container FeaturesCustom Form
Container TypePlastic Case
Corrosion ResistantYes
Drive Size3/4"
Drive TypeHand
FinishBeryllium Copper Alloy Plated
Flex Range Of Motion360°
Flex Socket Count/styleNone
Head ShapePear
Head TypeStandard
Impact RatedNo
Includes3/4 X 16 Extension Bar, Hinged Handle Wrench, Sliding Bar
Includes Socket BitsNo
Includes WrenchesYes
InsulatedNo
LockingNo
MaterialAluminum Bronze
Measurement TypeSAE
Non-sparkingYes
Number Of Pieces15
Overall Length16"
ReversingYes
Socket Shape6-Point
Socket Size1 1/2", 1 13/16", 1 3/8", 1 5/16", 1 5/8", 1 7/16", 1 7/8", 1.5625", 1.6875", 1.75", 2"
Socket Size Range1 5/16" to 2"
Standard Socket Style/sizeStandard 6 Point 1 5/16", 1 3/8", 1 7/16", 1 1/2", 1 9/16", 1 5/8", 1 11/16", 1 3/4", 1 13/16", 1 7/8", 2"
StandardsASTM A342, FM APPROVED
Tether Ready Drive ToolsNot Tether Capable
Tether Ready SocketsNot Tether Capable

Shipping Info:

Ship weight (kg) 11.25

Product Variants

ProductModelMPNPrice
AMPCO W-260 Socket Wrench Set, 1/2 Inch Drive Size, 21 Pieces, 5/16 to 1 1/4 Inch Size Range | CJ3LXQ W-260W-260€2,457.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL W-291 Socket Wrench Set, 3/4 Inch Drive Size, 15 Pieces, 1 5/16 to 2 Inch Size Range
€5,458.55 /unit