GRAINGER DLL175N0000P-PK150 Split Lock Washer, Screw Size 1 3/4 In, Steel, Black Oxide, Black Oxide, 150 PK | CQ2JYC

GRAINGER LWLIS175USA-150BX Split Lock Washer, 2.613 In O.D., 1.758 In I.D., Blk Oxide, Not Gr., Steel, 150 Pk

Item: CQ2JYC Model: LWLIS175USA-150BXCross Ref: 5CUK8
In Stock

Get it by Wednesday, Jun 11

€847.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorBlack
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C38
Inside Dia.1.758"
MaterialSteel
Max. Thickness0.344"
Min. Thickness0.344"
Outside Dia.2.613"
System Of MeasurementImperial
TypeSplit Lock
For Screw Size1 3/4"
Inside Diameter1.758"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.344"
Minimum Thickness0.344"
Outside Diameter2.613"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 17.2125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS175USA-150BX Split Lock Washer, 2.613 In O.D., 1.758 In I.D., Blk Oxide, Not Gr., Steel, 150 Pk
€847.60 /pack