GRAINGER DLL100N0000P-PK650 Split Lock Washer, Screw Size 1 In, Steel, Black Oxide, 1.003 Inch Size Inside Dia, 650 PK | CQ2JYG

GRAINGER LWLIS100USA-650BX Split Lock Washer, 1 16/25 In O.D., 1.003 In I.D., Blk Oxide, Not Gr., Steel, 650 Pk

Item: CQ2JYG Model: LWLIS100USA-650BXCross Ref: 5CUJ7
In Stock

Get it by Wednesday, Jun 11

€579.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorBlack
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C38
Inside Dia.1.003"
MaterialSteel
Max. Thickness0.202"
Min. Thickness0.202"
Outside Dia.1 16/25"
System Of MeasurementImperial
TypeSplit Lock
For Screw Size1"
Inside Diameter1.003"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.202"
Minimum Thickness0.202"
Outside Diameter1.64"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 19.5975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS100USA-650BX Split Lock Washer, 1 16/25 In O.D., 1.003 In I.D., Blk Oxide, Not Gr., Steel, 650 Pk
€579.69 /pack