Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-RS-S10-19 Silicone Strip, 2 Inch X 36 Inch, 0.1875 Inch Thickness, 10A, Plain Backing, Red, Smooth | CQ4RTH

GRAINGER BULK-RS-S10-19 Silicone Strip, 2 Inch X 36 Inch, 0.1875 Inch Thickness, 10A, Plain Backing, Red, Smooth

Item: CQ4RTH Model: BULK-RS-S10-19Cross Ref: 785F95
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip
Abrasion ResistancePoor
Adhesive TypePlain Backing
Backing TypeNon Adhesive
Chemical ResistanceGood
ColorRed
Compression Set30%
Durometer10A
Elongation900%
GradeFood Grade
Length36"
MaterialSilicone
Max. Temp.300°F
Min. Temp.-40°F
Oil ResistanceFair
ShapeStrip
Tensile Strength700 psi
TextureSmooth
Thickness0.188"
Thickness Tolerance-0.031" to +0.031"
Water ResistanceGood
Weather ResistanceExcellent
Width2"
Maximum Temperature300°F
Minimum Temperature-40°F
Overall Length36"
Overall Width2"
StandardsASTM D2000 GE 102, FDA 21 CFR 177.2600

Shipping Info:

Ship weight (kg) 2.0745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorDurometerThicknessGradeMin. Temp.ShapeThickness ToleranceAdhesive TypePrice
GRAINGER BULK-RS-S50FDA-234 Silicone Roll, 1/2 Inch X 30 Ft, 0.03125 Inch Thickness, 50A, Red | CQ4PPB BULK-RS-S50FDA-234Red50A0.031"Food Grade-80°FStrip0" to +0.016"High Temp€77.26
GRAINGER BULK-RS-S40-197 Silicone Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 40A, Plain Backing, Red, Smooth | CQ4PPC BULK-RS-S40-197Red40A0.031"Food Grade-80°FRoll0" to +0.016"Plain Backing€88.58
GRAINGER BULK-RS-S60-197 Silicone Roll, 12 Inch X 10 Ft, 0.03125 Inch Thickness, 60A, Plain Backing, Red, Smooth | CQ4PPD BULK-RS-S60-197Red60A0.031"Food Grade-80°FRoll0" to +0.016"Plain Backing€95.32
GRAINGER BULK-RS-S40-198 Silicone Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 40A, Plain Backing, Red, Smooth | CQ4PPE BULK-RS-S40-198Red40A0.062"Food Grade-80°FRoll-0.011" to +0.011"Plain Backing€177.79
GRAINGER BULK-RS-S50FDA-198 Silicone Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 50A, Plain Backing, Red, Smooth | CQ4PPF BULK-RS-S50FDA-198Red50A0.062"Food Grade-80°FRoll-0.011" to +0.011"Plain Backing€180.86
GRAINGER BULK-RS-S60-198 Silicone Roll, 12 Inch X 10 Ft, 0.0625 Inch Thickness, 60A, Plain Backing, Red, Smooth | CQ4PPG BULK-RS-S60-198Red60A0.062"Food Grade-80°FRoll-0.011" to +0.011"Plain Backing€180.86
GRAINGER BULK-RS-S40-242 Silicone Roll, 12 Inch X 10 Ft, 0.09375 Inch Thickness, 40A, Plain Backing, Red, Smooth | CQ4PPH BULK-RS-S40-242Red40A0.094"Food Grade-80°FRoll-0.013" to +0.013"Plain Backing€248.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-S10-19 Silicone Strip, 2 Inch X 36 Inch, 0.1875 Inch Thickness, 10A, Plain Backing, Red, Smooth
€142.85 /unit