GRAINGER DLL056N0000Z-PK3000 Split Lock Washer, Screw Size 9/16 In, Steel, Zinc Plated, Zinc Plated, 3000 PK | CQ2JZR

GRAINGER LWLIS0560USA-3000BX Split Lock Washer, 0.961 In O.D., 0.564 In I.D., Zn Plated, Not Gr., Steel, 3 Pk

Item: CQ2JZR Model: LWLIS0560USA-3000BXCross Ref: 5CUJ0
In Stock

Get it by Friday, Jun 13

€1,215.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.0.564"
MaterialSteel
Max. Thickness0.113"
Min. Thickness0.113"
Outside Dia.0.961"
System Of MeasurementImperial
TypeSplit Lock
Dimensional StandardsASME B18.21.1
For Screw Size9/16"
Inside Diameter0.564"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.113"
Minimum Thickness0.113"
Outside Diameter0.961"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 19.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS0560USA-3000BX Split Lock Washer, 0.961 In O.D., 0.564 In I.D., Zn Plated, Not Gr., Steel, 3 Pk
€1,215.38 /pack