Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 433-.7550 Chucking Reamer | AB4UQZ 20F795

YANKEE 433-.7550 Chucking Reamer

Item: AB4UQZ Model: 433-.7550Cross Ref: 20F795
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.755"
Dimension TypeDecimal Inch
FinishBright
Flute Length2 1/2"
Left/right HandRight
MaterialHigh Speed Steel
Number Of Flutes8
Overall Length9 1/2"
Reamer Size0.755"
ShankStraight
Shank Dia.0.755"
Shank Size0.755"
Shank TypeStraight
Coolant FedNon Coolant Through
Flute TypeStraight
Measurement SystemDecimal Inch
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Reamer ApplicationThrough Hole
Reamer Size (nominal)3/4"
Reamer Size - Decimal Equivalent0.755
Shank Diameter3/4"
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)1.91
Ship length (cm)1.91
Ship width (cm)27.94
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthLeft/right HandDimension TypeShank SizeReamer SizePrice
YANKEE 433-.0140 Chucking Reamer | AB4RZD 20E893 433-.01400.014"3/8"27/8"RightDecimal Inch0.014"0.014"€75.25
YANKEE 433-.0150 Chucking Reamer | AB4RZE 20E894 433-.01500.015"3/8"27/8"RightDecimal Inch0.015"0.015"€63.82
YANKEE 433-.0155 Chucking Reamer | AB4RZF 20E895 433-.01550.015"3/8"27/8"RightDecimal Inch0.015"0.015"€75.25
YANKEE 433-.0165 Chucking Reamer | AB4RZG 20E896 433-.01650.017"3/8"27/8"RightDecimal Inch0.016"0.016"€75.25
YANKEE 433-.0170 Chucking Reamer | AB4RZH 20E897 433-.01700.017"3/8"27/8"RightDecimal Inch0.017"0.017"€75.25
YANKEE 433-.0175 Chucking Reamer | AB4RZJ 20E898 433-.01750.018"3/8"27/8"RightDecimal Inch0.017"0.017"€75.25
YANKEE 433-.0185 Chucking Reamer | AB4RZK 20E899 433-.01850.018"3/8"27/8"RightDecimal Inch0.018"0.018"€75.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 433-.7550 Chucking Reamer
€191.16 /unit