GRAINGER DLL044N0000Z-PK6500 Split Lock Washer, Screw Size 7/16 In, Steel, Zinc Plated, Zinc Plated, 6, 500 PK | CQ2JZK

GRAINGER LWLIS0430USA-6500BX Split Lock Washer, 0.772 In O.D., 11/25 In I.D., Zn Plated, Not Gr., Steel, 6500 Pk

Item: CQ2JZK Model: LWLIS0430USA-6500BXCross Ref: 5CUH6
In Stock

Get it by Thursday, Jun 12

€1,463.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.11/25"
MaterialSteel
Max. Thickness0.085"
Min. Thickness0.085"
Outside Dia.0.772"
System Of MeasurementImperial
TypeSplit Lock

Shipping Info:

Ship weight (kg) 20.7675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS0430USA-6500BX Split Lock Washer, 0.772 In O.D., 11/25 In I.D., Zn Plated, Not Gr., Steel, 6500 Pk
€1,463.81 /pack