BALDOR / DODGE 081276 Set Screw Bearing, Shaft Size 40.0 Mm, Bore Round, Steel | BE9CEG

BALDOR / DODGE 081276 FC-SC-40M-NL Set Screw Bearing, Shaft Size 40.0 Mm, Bore Round, Steel

Item: BE9CEG Model: 081276Cross Ref: FC-SC-40M-NL
Limited Availability
€196.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypePiloted Flange
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size40 mm

Shipping Info:

Ship weight (kg) 2.025
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialHousing TypeBearing MaterialRotationBore TypeSeal TypePrice
BALDOR / DODGE 124237 FC-SC-105 Flange-Mount Bearing Unit | BD6EUZ FC-SC-105 124237-SteelSteelPiloted FlangeSteelYes--€174.78
BALDOR / DODGE 124229 FC-SC-115 Flange-Mount Bearing Unit | BD6FAY FC-SC-115 124229-SteelSteelPiloted FlangeSteelYes--€256.44
BALDOR / DODGE 124579 FC-SC-103 Flange-Mount Bearing Unit | BD6FZN FC-SC-103 124579-SteelSteelPiloted FlangeSteelYes--€163.31
BALDOR / DODGE 124230 FC-SC-200 Flange-Mount Bearing Unit | BD6GFZ FC-SC-200 124230-SteelSteelPiloted FlangeSteelYes--€256.44
BALDOR / DODGE 124233 FC-SC-207 Flange-Mount Bearing Unit | BD6GNQ FC-SC-207 124233-SteelSteelPiloted FlangeSteelYes--€329.80
BALDOR / DODGE 124235 FC-SC-106 Flange-Mount Bearing Unit | BD6HHM FC-SC-106 124235-SteelSteelPiloted FlangeSteelYes--€174.78
BALDOR / DODGE 124225 FC-SC-108 Flange-Mount Bearing Unit | BD6JQH FC-SC-108 124225-SteelSteelPiloted FlangeSteelYes--€196.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 081276 FC-SC-40M-NL Set Screw Bearing, Shaft Size 40.0 Mm, Bore Round, Steel
€196.48 /unit