Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DLL006N0000P-PK100 Split Lock Washer, Split Lock, Steel, Black Oxide, 0.141 Inch Inside Dia, 100 PK | CQ2KAE

GRAINGER LWLIS0-6USA-100BX Split Lock Washer, 0.236 In O.D., 0.141 In I.D., Blk Oxide, Not Gr., Steel, 100 Pk

Item: CQ2KAE Model: LWLIS0-6USA-100BXCross Ref: 1DZU8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorBlack
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C38
Inside Dia.0.141"
MaterialSteel
Max. Thickness0.025"
Min. Thickness0.025"
Outside Dia.0.236"
System Of MeasurementImperial
Thickness Tolerance+0.006"
TypeSplit Lock
For Screw Size#6
Inside Diameter0.141"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.025"
Minimum Thickness0.025"
Outside Diameter0.236"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWLIS0-6USA-100BX Split Lock Washer, 0.236 In O.D., 0.141 In I.D., Blk Oxide, Not Gr., Steel, 100 Pk
€2.17 /pack