Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER DEL075N0000Z-PK25 Split Lock Washer, Screw Size 3/4 In, Steel, Zinc Plated, 0.753 Inch Inside Dia, 25 PK | CQ2KDC

GRAINGER LWXIS0750USA-025BX Split Lock Washer, 1.355 In O.D., 0.753 In I.D., Zn Plated, Not Gr., Steel, 25 Pk

Item: CQ2KDC Model: LWXIS0750USA-025BXCross Ref: 1DZT8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorSilver
FinishZinc Plated
GradeNon Graded
HardnessRockwell C38
Inside Dia.0.753"
MaterialSteel
Max. Thickness0.241"
Min. Thickness0.241"
Outside Dia.1.355"
System Of MeasurementImperial
Thickness Tolerance+0.01"
TypeSplit Lock
Dimensional StandardsASME B18.21.1
For Screw Size3/4"
Inside Diameter0.753"
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness0.241"
Minimum Thickness0.241"
Outside Diameter1.355"
Rockwell HardnessC38

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LWXIS0750USA-025BX Split Lock Washer, 1.355 In O.D., 0.753 In I.D., Zn Plated, Not Gr., Steel, 25 Pk
€74.84 /pack