Flat Shipping

Flat Shipping at €24.99 + VAT

DELTA BAS4BX Rail Pin | CP3MGC

DELTA BAS4BX Rail Pin

Item: CP3MGC Model: BAS4BXCross Ref: 490Z02
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Cartridges IncludedNo
Connection Size1/2"
For Use WithSquare Slide Bar
FunctionRepair Part
Handle IncludedNo
Includes CartridgeNo
Includes HandleNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
MaterialPlastic
Product TypeRail Pin

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeIncludes Trim PlateHandle IncludedIncludes Tub SpoutCartridges IncludedIncludes StemMaterialHandle TypePrice
DELTA RP250 Delta Adjusting Ring | CP3MAG RP250--------€11.08
DELTA RP61 Delta Cam Assembly - Lever | CP3MAM RP61--------€7.26
DELTA RP32542 Delta Signature Wand Assembly | CP3MAP RP32542--------€189.15
DELTA RP44398 Cam With High Temperature Stops | CP3MAY RP44398--------€12.18
DELTA 060848A Self-Closing Cartridge Kit | CP3MBA 060848A--------€54.37
DELTA RP34280 8In Cast Coverplate | CP3MBJ RP34280--------€173.75
DELTA RP29405 Conversion Kit | CP3MBM RP29405--------€259.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELTA BAS4BX Rail Pin
€17.61 /unit