GRAINGER DAT3015 Inflatable Emergency Shelter System, 15 ft Length, 10 ft Width, 9 ft Ht, HD PVC/Nylon | CQ2GCH

GRAINGER DAT3015 Inflatable Emergency Shelter System, 15 ft Length, 10 ft Width, 9 ft Ht, HD PVC/Nylon

Item: CQ2GCH Model: DAT3015Cross Ref: 8RJC6
In Stock

Get it by Tuesday, Jun 17

€19,372.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInflatable Emergency Shelter System
Height9 ft.
Length15 ft.
Width10 ft.
Fire Resistance StandardsCAL 117
Frame FinishPlastomer
Frame MaterialPolyester
IncludesAir Inflation Valve, Air Vents, Carrying Bag, D-Rings, Hammer, Inflation Hose, Inflator/Deflator, Manual, Pressure Relief Valve, Repair Kit, Tie-Down Ropes
Leg AdjustabilityFixed Legs
Number Of Doors2
Number Of Roll-up Walls2
Number Of Walls4
Number Of Windows2
Overall Height9 ft.
Overall Length15 ft.
Overall Width10 ft.
Panel ColorBlue
Panel MaterialHD PVC, Nylon
Product TypeCanopy Tent
Support StyleInflatable

Shipping Info:

Ship weight (kg) 49.5004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER DAT3015 Inflatable Emergency Shelter System, 15 ft Length, 10 ft Width, 9 ft Ht, HD PVC/Nylon
€19,372.84 /unit