Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CTSQ/15001500083-72 A513 Carbon Steel Square Tube, 0.083 Inch Wall Thick, 1 1/2 Inch Width, 1 1/2 Inch Ht | CQ4BLE

GRAINGER CTSQ/15001500083-72 Carbon Steel Square Tube, 0.083 Inch Wall Thick, 1 1/2 Inch Width, 1 1/2 Inch Height

Item: CQ4BLE Model: CTSQ/15001500083-72Cross Ref: 799KL4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
FabricationCold Finished
FinishMill
GradeGrade A513
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Inside Height1.328"
Inside Width1.328"
Length6 ft.
Machinability100%
MaterialCarbon Steel
Outside Height1 1/2"
Outside Width1 1/2"
Rockwell HardnessNot Rated
ShapeSquare Tube
Tensile Strength65000 psi
Wall Thickness0.083"
Yield Strength55000 psi
Material GradeA513
Mechanical FinishMill
Overall Length6 ft.
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 4.32

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthMaterialFinishPrice
GRAINGER TS1.5X.120-72 Carbon Steel Square Tube, 0.13 Inch Wall Thick, 1 1/2 Inch Width, 1 1/2 Inch Ht | CQ4BHW TS1.5X.120-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€54.32
GRAINGER TS1.25X.120-72 Carbon Steel Square Tube, 0.13 Inch Wall Thick, 1 1/4 Inch Width, 1 1/4 Inch Ht | CQ4BHX TS1.25X.120-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€48.95
GRAINGER TS1X.120-72 Carbon Steel Square Tube, 0.13 Inch Wall Thick, 1 Inch Width, 1 Inch | CQ4BHY TS1X.120-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€43.36
GRAINGER TS3X.120-72 Carbon Steel Square Tube, 0.13 Inch Wall Thick, 3 Inch Width, 3 Inch Height | CQ4BHZ TS3X.120-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€107.81
GRAINGER TS.75X.120-72 Carbon Steel Square Tube, 0.13 Inch Wall Thick, 3/4 Inch Width, 3/4 Inch Ht | CQ4BJA TS.75X.120-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€29.05
GRAINGER TS1.5X.188X72 Carbon Steel Square Tube, 0.19 Inch Wall Thick, 1 1/2 Inch Width, 1 1/2 Inch Ht | CQ4BJB TS1.5X.188X72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€66.42
GRAINGER TS2.5X.188-72 Carbon Steel Square Tube, 0.19 Inch Wall Thick, 2 1/2 Inch Width, 2 1/2 Inch Ht | CQ4BJC TS2.5X.188-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€141.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CTSQ/15001500083-72 Carbon Steel Square Tube, 0.083 Inch Wall Thick, 1 1/2 Inch Width, 1 1/2 Inch Height
€93.42 /unit