SPEARS VALVES 330-104018 | BU6FKU

SPEARS VALVES 330-104018 Reducer Cross, Gasket, Class 125, 12 x 10 Size, PVC

Item: BU6FKU Model: 330-104018
In Stock

Get it by Monday, Jun 16

€2,098.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
ClassClass 125
JointCross (Gasket x Gasket x Gasket x Gasket)
Size12" x 10"
TypePVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125

Shipping Info:

Ship weight (kg) 24.588
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES 330-103997 | BU6FHU 330-1039974PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€486.33
RFQ
SPEARS VALVES 330-104009 | BU6FKL 330-10400910" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€1,087.76
RFQ
SPEARS VALVES 330-104010 | BU6FKM 330-10401010" x 6"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€1,126.13
RFQ
SPEARS VALVES 330-104000 | BU6FKN 330-1040006" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€601.42
RFQ
SPEARS VALVES 330-104001 | BU6FKQ 330-1040016PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€655.14
RFQ
SPEARS VALVES 330-104004 | BU6FKR 330-1040048" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€742.17
RFQ
SPEARS VALVES 330-104005 | BU6FKT 330-1040058" x 6"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€844.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 330-104018 Reducer Cross, Gasket, Class 125, 12 x 10 Size, PVC
€2,098.73 /unit