Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CTRT/31083-48 A513 Carbon Steel Rectangular Tube, 0.083 Inch Wall Thick, 3 Inch Width, 1 Inch Ht | CQ4BPU

GRAINGER CTRT/31083-48 A513 Carbon Steel Rectangular Tube, 0.083 Inch Wall Thick, 3 Inch Width, 1 Inch Height

Item: CQ4BPU Model: CTRT/31083-48Cross Ref: 799K71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
FabricationCold Finished
FinishMill
GradeGrade A513
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Inside Height0.828"
Inside Width2.828"
Length4 ft.
Machinability100%
MaterialCarbon Steel
Outside Height1"
Outside Width3"
Rockwell HardnessNot Rated
ShapeRectangular Tube
Tensile Strength65000 psi
Wall Thickness0.083"
Yield Strength55000 psi
Material GradeA513
Mechanical FinishMill
Overall Length4 ft.
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 3.897

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthMaterialFinishPrice
GRAINGER TS1.5X.120-72 Carbon Steel Square Tube, 0.13 Inch Wall Thick, 1 1/2 Inch Width, 1 1/2 Inch Ht | CQ4BHW TS1.5X.120-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€54.32
GRAINGER TS1.25X.120-72 Carbon Steel Square Tube, 0.13 Inch Wall Thick, 1 1/4 Inch Width, 1 1/4 Inch Ht | CQ4BHX TS1.25X.120-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€48.95
GRAINGER TS1X.120-72 Carbon Steel Square Tube, 0.13 Inch Wall Thick, 1 Inch Width, 1 Inch | CQ4BHY TS1X.120-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€43.36
GRAINGER TS3X.120-72 Carbon Steel Square Tube, 0.13 Inch Wall Thick, 3 Inch Width, 3 Inch Height | CQ4BHZ TS3X.120-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€107.81
GRAINGER TS.75X.120-72 Carbon Steel Square Tube, 0.13 Inch Wall Thick, 3/4 Inch Width, 3/4 Inch Ht | CQ4BJA TS.75X.120-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€29.05
GRAINGER TS1.5X.188X72 Carbon Steel Square Tube, 0.19 Inch Wall Thick, 1 1/2 Inch Width, 1 1/2 Inch Ht | CQ4BJB TS1.5X.188X72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€66.42
GRAINGER TS2.5X.188-72 Carbon Steel Square Tube, 0.19 Inch Wall Thick, 2 1/2 Inch Width, 2 1/2 Inch Ht | CQ4BJC TS2.5X.188-72Square TubeHot Rolled46000 psi50000 psiCarbon SteelMill€141.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CTRT/31083-48 A513 Carbon Steel Rectangular Tube, 0.083 Inch Wall Thick, 3 Inch Width, 1 Inch Height
€88.91 /unit