Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CRP030744GR Standoff, #4-40 Thrd Sz, 7/16 Inch Length, Hex, Aluminum, Pla Inch, 3/16 Inch Hex Width | CQ7DKQ

GRAINGER CRP030744GR Standoff, 4-40 Thread Size, Alu, 7/16 In Lg., Plain

Item: CQ7DKQ Model: CRP030744GRCross Ref: 6MZN7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.59 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandoff
Body Thread Length3/16"
Cap IncludedNo
FinishPlain
Hex Width3/16"
Hex Width Tolerance-0.005" to +0.005"
Length7/16"
Length Tolerance-0.005" to +0.005"
MaterialAluminum
Resistance PropertiesCorrosion Resistant
ShapeHex Socket
System Of MeasurementImperial
Thread GenderFemale To Female
Thread Length3/16"
Thread Size#4-40
TypeFemale To Female
Body Length7/16"
Includes CapNo
Overall Length7/16"
Overall Length Tolerance+/-0.005"
Standoff MaterialAluminum
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CRP030744GR Standoff, 4-40 Thread Size, Alu, 7/16 In Lg., Plain
€12.59 /pack