Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C89319 Spiral Flute Tap, 3/8-24 Thread Size, 1 11/16 Inch Thread Length, 3 29/32 Inch Length | CN2RHB C50084 / 31GF85

CLEVELAND C89319 0 Spiral Flute Tap, 3/8-24 Thread Size, 1 11/16 Inch Thread Length, 3 29/32 Inch Length

Item: CN2RHB Model: C89319Cross Ref: 45EP31 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size11/32"
65% Thread Drill SizeR
75% Thread Drill Size8.5 mm
Class Of FitClass 2B
Drill Bit SizeQ
Extended NeckYes
Helix Angle38°
Measurement SystemFractional Inch
Number Of Flutes3
Overall Length3 29/32"
Secondary Material ApplicationCast Iron, Stainless Steel, Steel
Secondary Material Application Iso CodeK, M, P
Shank Dia.3/8"
Shank Length2 3/16"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
Square Size0.2860"
StandardsDIN/ASME
Tap ChamferSemi Bottoming
Tap FinishBlack Oxide
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardASME, DIN
Tap StyleSpiral Flute
Tap Thread Size3/8"-24
Thread DirectionRight Hand
Thread Length1 11/16"
Thread Limit / Class Of Fit2B
Thread Size3/8"-24
Thread StandardUNF
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.0599
Ship height (cm)2.54
Ship length (cm)11.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
CLEVELAND C89320 Spiral Flute Tap, 7/16-14 Thread Size,, 3 29/32 Inch Length, Cobalt | CN2RHC C50086 / 31GF87 C89320C89320€91.85
CLEVELAND C89321 Spiral Flute Tap, 7/16-20 Thread Size, 1 9/16 Inch Thread Length, 3 29/32 Inch Length | CN2RHD C50088 / 31GF89 C89321C89321€92.43
CLEVELAND C89219 Spiral Flute Tap, 3/8-24 Thread Size, 1 11/16 Inch Thread Length, Cobalt | CN2RHE C50025 / 31GF26 C89219C89219€72.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C89319 0 Spiral Flute Tap, 3/8-24 Thread Size, 1 11/16 Inch Thread Length, 3 29/32 Inch Length
€96.74 /unit