Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CPS1PJC3GR Hex Screw, Nut and Washer Assortment, 3/4 to 2 Inch Length, Steel, 1/4-20 and 3/8-16 Thread Size | CG9WCZ 53WR13

GRAINGER CPS1PJC3GR Hex Screw, Nut And Washer Assortment, Steel, Blk Oxide, 515 Pieces, Hex Socket

Item: CG9WCZ Model: CPS1PJC3GRCross Ref: 53WR13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€381.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Screw, Nut and Washer Assortment
Box MaterialMetal
Drive TypeHex Socket
FinishBlack Oxide
Head TypeHex Socket
Includes Flat Washers(100) 1/4", (100) 3/8", (100) 5/16"
Includes Hex NutsHex Nuts: (30) 1/4"-20, (15) 5/16"-18, (10) 3/8"-16
Includes Lock Washers(15) 3/8", (30) 5/16", (50) 1/4"
MaterialSteel
Number Of Pieces515
Number Of Sizes20
Screws/bolts IncludedHex Head Cap Screws: (10) 1/4"-20 x 3/4", (10) 1/4"-20 x 1", (10) 1/4"-20 x 1 1/2", (10) 1/4"-20 x 2", (10) 5/16"-18 x 3/4", (8) 3/8"-16 x 1", (7) 3/8"-16 x 2"
System Of MeasurementImperial
TypeHex Cap Screw

Shipping Info:

Ship weight (kg) 5.6475

Product Variants

ProductModelHead TypeDrive TypeNumber Of SizesNumber Of PiecesMaterialFinishIncludes Hex NutsIncludes Lock WashersPrice
MIDWEST ACORN NUT MK556H Hex Cap Screw Assortment Chrome 120 Pc | AB9WGX 2FTZ9 MK556HHexHex24125SteelChrome PlatedNoNo€470.42
MIDWEST ACORN NUT MK611H Hex Head Assortment Chrome 120 Piece 24 Szs | AD7WJF 4GUX9 MK611HHexHex2455SteelChrome PlatedNoNo€345.49
ARMOR COAT UST900001 Hex Cap Screw Assortment 771 Piece 24 Szs | AE3HZZ 5DKD1 UST900001Hex SocketHex Socket24738SteelArmor Coat(50) 1/4"-20, (50) 5/16"-18, (50) 3/8"-16(30) 3/8", (40) 5/16", (45) 1/4"€203.58
ARMOR COAT UST900003 Hex Cap Screw Assortment 400 Piece 24 Szs | AE3JAA 5DKD2 UST900003Hex SocketHex Socket24330SteelArmor Coat(20) 1/4"-20, (20) 5/16"-18, (20) 3/8"-16(20) 3/8", (20) 5/16", (30) 1/4"€129.75
METRIC BLUE UST900010 Cap Screw Assortment 525 Piece 24 Sizes | AE7JXA 5YNH1 UST900010HexHex24390SteelBlue Phosphate(25) M6-1, (25) M8-1.25, (25) M10-1.5(50) M6, (50) M8, (25) M10€304.27
METRIC BLUE UST900011 Cap Screw Assortment 255 Piece 24 Sizes | AE7JXB 5YNH2 UST900011HexHex24245SteelBlue Phosphate(10) M6-1, (10) M8-1.25, (10) M10-1.5(25) M6, (20) M8, (20) M10€153.79
GRAINGER CPS2NE66GR Screw/Nut/Washer Assortment, Metric | CD2FXH 53WR32 CPS2NE66GRHex SocketHex Socket21225SteelZinc PlatedHex Nuts: (26) M6x1, (17) M8x1.25, (13) M10x1.50(26) 6 mm, (17) 8 mm, (13) 10 mm€84.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CPS1PJC3GR Hex Screw, Nut And Washer Assortment, Steel, Blk Oxide, 515 Pieces, Hex Socket
€381.55 /unit