Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 53YV75 Socket Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size, 6 Inch Length | CV2AKR

WESTWARD 53YV75 Socket Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size, 6 Inch Length

Item: CV2AKR Model: 53YV75
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Extension
Drive TypeMale Square
FeaturesWobble
FinishChrome
Impact RatedNo
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size1/2"
InsulatedNo
LockingNo
MaterialAlloy Steel
No. Of Pieces1
Non-sparkingNo
Number Of Points4
Output Drive GenderFemale
Output Drive ShapeSquare
Output Drive Size1/2"
Output Drive TypeFemale Square
Overall Length6"
Socket Extension TypeStandard
StandardsASME B107.110-2012

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelInput Drive SizeOutput Drive GenderSocket Extension TypeOverall LengthOutput Drive SizeDrive TypeOutput Drive TypeDrive SizePrice
WESTWARD 1NUF1 Socket Extension 1/2 Inch x 10 In | AB2UAT 1NUF11/2"MaleStandard10"1/2"Hand-1/2"€30.38
WESTWARD 45J262 Socket Extension 1 Inch x 6 In | AD6HFK 45J2621"MaleStandard6"-Female SquareMale Square1"€48.17
WESTWARD 45J264 Socket Extension 1 Inch x 16 In | AD6HFM 45J2641"MaleStandard16"-Female SquareMale Square1"€68.54
WESTWARD 5MW42 Socket Extension 3/4 Inch x 16 In | AE4UZK 5MW423/4"MaleStandard16"3/4"Female SquareMale Square3/4"€115.82
WESTWARD 5MW43 Socket Extension 3/4 Inch Drive 4 Inch Length | AE4UZL 5MW433/4"MaleStandard4"-Female SquareMale Square3/4"€50.82
WESTWARD 5MW44 Socket Extension 3/4 Inch x 8 In | AE4UZM 5MW443/4"MaleStandard8"-Female SquareMale Square3/4"€73.48
WESTWARD 53YV71 Socket Extension, Full Polish Finish, 3" Size, 1/2" Drive | AX3MHD 53YV711/2"FemaleStandard3"1/2"Male SquareFemale Square1/2"€5.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53YV75 Socket Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size, 6 Inch Length
€7.48 /unit