Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CP.375X1.5-24 Flat Bar Stock, 5083, 1 1/2 Inch x 24 Inch Nominal Size, 0.375 Inch Thick, Cast | CP7FYN

GRAINGER CP.375X1.5-24 Flat Bar Stock, 5083, 1 1/2 Inch x 24 Inch Nominal Size, 0.375 Inch Thick, Cast

Item: CP7FYN Model: CP.375X1.5-24Cross Ref: 782RR0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Stock
Brinell Hardness65
FabricationCast
GradeGrade 5083
Includes Material CertificateYes
Length24"
Length Tolerance-2" to +2"
MaterialAluminum
Mechanical FinishMill
Rockwell HardnessNot Rated
ShapeSheet
TemperT6511
Tensile Strength38000 psi
Thickness3/8"
Width1 1/2"
Width Tolerance0" to +0.125"
Yield Strength15000 psi
Heat TreatableYes
Heat TreatmentCast
Material GradeGrade 5083
Overall Length24"
Overall Width1 1/2"
System Of MeasurementImperial
Thickness Tolerance+/-0.005

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessMechanical FinishIncludes Material CertificateTemperPrice
GRAINGER 8025_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EWX 8025_2_24230.032"4930 psi13000 psi-MillYesH14€3.47
GRAINGER 20731_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.04 Inch Thick | CP7EWY 20731_2_24231/25"4930 psi13000 psi-MillYesH14€3.79
GRAINGER 20732_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EWZ 20732_2_24230.05"4930 psi13000 psi-MillYesH14€4.11
GRAINGER 8026_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.063 Inch Thick | CP7EXA 8026_2_24230.063"4930 psi13000 psi-MillYesH14€6.70
GRAINGER 8025_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EXB 8025_4_24230.032"4930 psi13000 psi-MillYesH14€6.92
GRAINGER 20732_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EXC 20732_4_24230.05"4930 psi13000 psi-MillYesH14€8.21
GRAINGER 20733_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.09 Inch Thick | CP7EXD 20733_4_24230.09"4930 psi13000 psi-MillYesH14€15.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CP.375X1.5-24 Flat Bar Stock, 5083, 1 1/2 Inch x 24 Inch Nominal Size, 0.375 Inch Thick, Cast
€39.20 /unit