Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3GRD3 Wire Cloth 316 14 Mesh 0.0200 Diameter 48x48 | AC9HQL

APPROVED VENDOR 3GRD3 Wire Cloth 316 14 Mesh 0.0200 Diameter 48x48

Item: AC9HQL Model: 3GRD3
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Cloth
Alloy Type316
FinishPlain
Length48"
MaterialStainless Steel
Mesh Size14 x 14
Mesh Size RangeCoarse
Open Area51%
Opening Size0.051"
TypePlain Weave
Width48"
Wire Dia.0.02"
CoatingPVC
ColorGray
Material GradeGrade 316
Mesh Count14 x 14
Mesh TypeWoven
Overall Length4 ft.
Overall Width4 ft.
Wire Diameter0.02"

Shipping Info:

Ship weight (kg) 3.63
Ship height (cm)2.54
Ship length (cm)121.92
Ship width (cm)121.92
HS code7314141000
Country of OriginUS

Product Variants

ProductModelWire Dia.Open AreaOpening SizeMesh TypeMesh Size RangeMaterialFinishPrice
APPROVED VENDOR 3AKJ1 Wire Cloth 304 4 Mesh 0.0350 Diameter 48x48 | AC8JAR 3AKJ10.035"74%0.215"CoarseCoarseStainless SteelPlain€101.33
APPROVED VENDOR 3AKJ4 Wire Cloth 304 10 Mesh 0.0200 Diameter 48x48 | AC8JAU 3AKJ40.02"64%0.088"CoarseCoarseStainless SteelPlain€95.22
APPROVED VENDOR 3ALR7 Wire Cloth 304 16 Mesh 0.0090 Diameter 48x48 | AC8JBH 3ALR70.009"73.3%0.053"FineFineStainless SteelPlain€60.87
APPROVED VENDOR 3ALW1 Wire Cloth 304 80 Mesh 0.0037 Diameter 48x48 | AC8JBN 3ALW10.003"49.6%0.008"-FineStainless SteelPlain-
RFQ
APPROVED VENDOR 3DNA7 Wire Cloth 316 180 Mesh 0.0018 Diameter 48x48 | AC8TJZ 3DNA70.001"46%0.003"FineFineStainless SteelPlain€165.57
APPROVED VENDOR 3DNU1 Wire Cloth 304 40 Mesh 0.0100 Diameter 48x48 | AC8TKG 3DNU10.01"36%0.015"FineFineStainless SteelPlain€95.58
APPROVED VENDOR 3GNP6 Wire Cloth 304 2 Mesh 0.0800 Diameter 48x48 | AC9HMY 3GNP62/25"70.5%-CoarseCoarseStainless SteelPlain€233.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3GRD3 Wire Cloth 316 14 Mesh 0.0200 Diameter 48x48