GRAINGER CG 40-80 Blast Media, 212 to 425, 0.0165-0.0070 Inch, 40-80, 50 lb Media Container Size | CP6QJR

GRAINGER CG 40-80 Blast Media, 0.0165-0.0070 Inch, 40-80, 50 lb Media Container Size

Item: CP6QJR Model: CG 40-80Cross Ref: 53YK16
In Stock

Get it by Tuesday, Jun 17

€61.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlast Media
Media ContainerBox
Media Container Size50 lbs.
Media GritNot Rated
Media TypeCrushed Glass
Nominal Dia. Range0.007" to 0.0165" , 212 µm to 425 µm
Abrasive Media TypeGround Glass
Container Size50 lbs.
Container TypeBox
GritNot Rated
Maximum Mesh Size80
Maximum Number Of Cycles2
Maximum Particle Diameter425 µm
Maximum Recommended Blast Pressure100 psi
Minimum Mesh Size40
Minimum Number Of Cycles1
Minimum Particle Diameter212 µm
Minimum Recommended Blast Pressure60 psi

Shipping Info:

Ship weight (kg) 22.8555
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMedia GritNominal Dia. RangeMedia ContainerMedia Container SizeMedia TypePrice
GRAINGER GAR10055 Blast Media, 100 Media Grit, 125 to 250, 0.0049-0.0098 Inch, 100 | CP6QJD GAR10055100125 µm to 250 µmBox55 lbs.Garnet€85.51
GRAINGER AOB100-50 Blast Media, 100 Media Grit, 63 to 150, 0.0025-0.0059 Inch, 100 | CP6QJE AOB100-5010063 µm to 150 µmBag50 lbs.Aluminum Oxide€144.53
GRAINGER AOB120-50 Blast Media, 120 Media Grit, 53 to 125, 0.0021-0.0049 Inch, 120 | CP6QJF AOB120-5012053 µm to 125 µmBag50 lbs.Aluminum Oxide€153.43
GRAINGER SCB120-50 Blast Media, 120 Media Grit, 53 to 125, 0.0021-0.0049 Inch, 120, Bag | CP6QJG SCB120-5012053 µm to 125 µmBag50 lbs.Silicon Carbide€291.68
GRAINGER SOBM-50 Blast Media, 120 Media Grit, 90 to 150, 0.0035-0.0059 Inch, 200 | CP6QJH SOBM-5012090 µm to 150 µmBag50 lbs.Soda€118.36
GRAINGER ST 60-140 Blast Media, 125 to 250, 0.0083-0.0165 Inch, 60-140 | CP6QJJ ST 60-140Not Rated0.0083" to 0.0165"Box25 lbs.Stainless Steel Shot€373.83
GRAINGER AOB150-50 Blast Media, 150 Media Grit, 45 to 106, 0.0017-0.0041 Inch, 140 | CP6QJK AOB150-5015045 µm to 106 µmBag50 lbs.Aluminum Oxide€145.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CG 40-80 Blast Media, 0.0165-0.0070 Inch, 40-80, 50 lb Media Container Size
€61.75 /unit