GRAINGER AOB100-50 Blast Media, 100 Media Grit, 63 to 150, 0.0025-0.0059 Inch, 100 | CP6QJE

GRAINGER AOB100-50 Blast Media, 100 Media Grit, 63 to 150, 0.0025-0.0059 Inch Size

Item: CP6QJE Model: AOB100-50Cross Ref: 6YY39
In Stock

Get it by Thursday, Jun 12

€154.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlast Media
Media ContainerBag
Media Container Size50 lbs.
Media Grit100
Media TypeAluminum Oxide
Nominal Dia. Range0.0025" to 0.0059" , 63 µm to 150 µm
Abrasive Media TypeBrown Aluminum Oxide
Container Size50 lbs.
Container TypeBag
Grit100
Maximum Mesh Size100
Maximum Number Of Cycles8
Maximum Particle Diameter150 µm
Maximum Recommended Blast Pressure100 psi
Minimum Number Of Cycles6
Minimum Particle Diameter63 µm
Minimum Recommended Blast Pressure60 psi

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMedia GritNominal Dia. RangeMedia ContainerMedia Container SizeMedia TypePrice
GRAINGER GAR10055 Blast Media, 100 Media Grit, 125 to 250, 0.0049-0.0098 Inch, 100 | CP6QJD GAR10055100125 µm to 250 µmBox55 lbs.Garnet€85.51
GRAINGER AOB120-50 Blast Media, 120 Media Grit, 53 to 125, 0.0021-0.0049 Inch, 120 | CP6QJF AOB120-5012053 µm to 125 µmBag50 lbs.Aluminum Oxide€153.43
GRAINGER SCB120-50 Blast Media, 120 Media Grit, 53 to 125, 0.0021-0.0049 Inch, 120, Bag | CP6QJG SCB120-5012053 µm to 125 µmBag50 lbs.Silicon Carbide€291.68
GRAINGER SOBM-50 Blast Media, 120 Media Grit, 90 to 150, 0.0035-0.0059 Inch, 200 | CP6QJH SOBM-5012090 µm to 150 µmBag50 lbs.Soda€118.36
GRAINGER ST 60-140 Blast Media, 125 to 250, 0.0083-0.0165 Inch, 60-140 | CP6QJJ ST 60-140Not Rated0.0083" to 0.0165"Box25 lbs.Stainless Steel Shot€373.83
GRAINGER AOB150-50 Blast Media, 150 Media Grit, 45 to 106, 0.0017-0.0041 Inch, 140 | CP6QJK AOB150-5015045 µm to 106 µmBag50 lbs.Aluminum Oxide€145.71
GRAINGER WS 8-12 Blast Media, 1680 to 2380, 0.0660-0.0940 Inch, 8-12 | CP6QJL WS 8-12Not Rated0.066" to 0.094"Box50 lbs.Walnut Shells€88.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER AOB100-50 Blast Media, 100 Media Grit, 63 to 150, 0.0025-0.0059 Inch Size
€154.53 /unit