Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CDP-G-88 Standard Plate Caster, 5 Inch Dia, 6 1/4 Inch Height, Swivel | CQ6YFU

GRAINGER CDP-G-88 Standard Plate Caster, 5 Inch Dia, 6 1/4 Inch Height, Swivel

Item: CQ6YFU Model: CDP-G-88Cross Ref: 45XC28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationFood Service, Medical Applications
Brake TypeTotal Lock Brake
Caster MaterialAluminum
Caster Sub-typeSwivel
Core ColorGray
Frame FinishZinc Plated
Includes Thread GuardsNo
Inside Bolt Hole Spacing1.75" x 3"
Load Rating450 lbs.
Mounting Bolt Dia.0.312"
Mounting Height6 1/4"
Mounting Plate Bolt Hole PatternD
Mounting Plate Size2 3/8" x 3 5/8"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing1 3/4" x 3"
Replacement WheelCDP-G-83
Swivel ConstructionKingspin
Swivel Lock TypeTotal Lock
Swivel Raceway TypeSingle Ball
Swivel Radius4 3/4"
Tread Material, Wheel MaterialPolyurethane
Tread ShapeDonut
Wheel Bearing TypePrecision Ball
Wheel Core MaterialAluminum
Wheel Diameter5"
Wheel Width1 1/4"
Wheel/tread ColorOrange
Wheel/tread Hardness87 Shore A
Wheel/tread Hardness RatingFirm
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialAluminum
Wheel Dia.5"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeOutside Bolt Hole SpacingInside Bolt Hole SpacingWheel WidthLoad RatingMounting Plate SizeMounting HeightMounting Plate Bolt Hole PatternPkg. Qty.Price
GRAINGER P12RX-PRP050B-12 Corrosion Resistant Standard Plate Caster, 5 Inch Dia, Firm | CQ6XWU P12RX-PRP050B-12Rigid1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"6 3/16"C1€49.10
GRAINGER P12SX-PRP050K-12 Corrosion Resistant Standard Plate Caster, 5 Inch Dia, Firm | CQ6XWV P12SX-PRP050K-12Swivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"6 3/16"C1€103.91
GRAINGER P12SX-PRP060K-12-WB Corrosion Resistant Standard Plate Caster, 6 Inch Dia | CQ6XWW P12SX-PRP060K-12-WBSwivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"7 1/4"C1€53.83
GRAINGER P12SX-PRP060K-12 Corrosion Resistant Standard Plate Caster, 6 Inch Dia, Firm | CQ6XWX P12SX-PRP060K-12Swivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"7 1/4"C1€49.62
GRAINGER LEX-POEV 80XR-SG Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia | CQ6XWY LEX-POEV 80XR-SGSwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"305 lbs.3.375" x 3.938"4"D1€57.05
GRAINGER LEX-PO 80XR-FI Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia | CQ6XWZ LEX-PO 80XR-FISwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"330 lbs.3.375" x 3.938"4"D1€70.72
GRAINGER LEX-POEV 80XR-FI-SG Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia, Swivel | CQ6XXA LEX-POEV 80XR-FI-SGSwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"305 lbs.3.375" x 3.938"4"D1€75.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CDP-G-88 Standard Plate Caster, 5 Inch Dia, 6 1/4 Inch Height, Swivel
€100.39 /unit