Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-RS-FS60-28 Fluorosilicone Strip, 6 Inch X 36 Inchness, 60A, Blue, Smooth | CP9PYM

GRAINGER BULK-RS-FS60-28 Fluorosilicone Strip, 6 Inch X 36 Inchness, 60A, Blue, Smooth

Item: CP9PYM Model: BULK-RS-FS60-28Cross Ref: 785GP0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€832.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip
Abrasion ResistancePoor
Adhesive TypePlain Backing
Backing TypeNon Adhesive
Chemical ResistanceExcellent
ColorBlue
Compression Set8.97%
Durometer60A
Elongation250%
GradeStandard
Length36"
MaterialFluorosilicone
Max. Temp.400°F
Min. Temp.-100°F
Oil ResistanceGood
Overall Width6"
ShapeStrip
Tensile Strength800 psi
TextureSmooth
Thickness1/8"
Thickness Tolerance-0.031" to +0.031"
Water ResistanceGood
Weather ResistanceExcellent
Maximum Temperature400°F
Minimum Temperature-100°F
Overall Length36"
StandardsASTM D2000 FK 606

Shipping Info:

Ship weight (kg) 2.5024
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthShapeThicknessThickness ToleranceColorMaterialTensile StrengthAbrasion ResistancePrice
GRAINGER BULK-RS-FS60-31 Fluorosilicone Sheet, 12 Inch X 12 Inch, 0.03125 Inch Thickness, 60A, Blue, Smooth | CP9PXD BULK-RS-FS60-3112"Sheet0.031"-0.012" to +0.012"BlueFluorosilicone800 psiPoor€158.98
GRAINGER BULK-RS-FS60-32 Fluorosilicone Sheet, 12 Inch X 12 Inch, 0.0625 Inch Thickness, 60A, Blue, Smooth | CP9PXE BULK-RS-FS60-3212"Sheet0.062"-0.016" to +0.016"BlueFluorosilicone800 psiPoor€271.50
GRAINGER BULK-RS-FS60-34 Fluorosilicone Sheet, 12 Inch X 12 Inchness, 60A, Blue, Smooth | CP9PXF BULK-RS-FS60-3412"Sheet0.188"-0.031" to +0.031"BlueFluorosilicone800 psiPoor€990.20
GRAINGER BULK-RS-FS60-35 Fluorosilicone Sheet, 12 Inch X 12 Inchness, 60A, Blue, Smooth | CP9PXG BULK-RS-FS60-3512"Sheet1/4"-0.031" to +0.031"BlueFluorosilicone800 psiPoor€823.23
GRAINGER BULK-RS-FS60-36 Fluorosilicone Sheet, 12 Inch X 24 Inch, 0.03125 Inch Thickness, 60A, Blue, Smooth | CP9PXH BULK-RS-FS60-3612"Sheet0.031"-0.012" to +0.012"BlueFluorosilicone800 psiPoor€241.34
GRAINGER BULK-RS-FS60-38 Fluorosilicone Sheet, 12 Inch X 24 Inchness, 60A, Blue, Smooth | CP9PXJ BULK-RS-FS60-3812"Sheet1/8"-0.031" to +0.031"BlueFluorosilicone800 psiPoor€832.33
GRAINGER BULK-RS-FS60-39 Fluorosilicone Sheet, 12 Inch X 24 Inchness, 60A, Blue, Smooth | CR3DAJ BULK-RS-FS60-3912"Sheet0.188"-0.031" to +0.031"BlueFluorosilicone800 psiPoor€1,231.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RS-FS60-28 Fluorosilicone Strip, 6 Inch X 36 Inchness, 60A, Blue, Smooth
€832.00 /unit