Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-RR-P80-120 Polyurethane Rod, Standard, 1 1/8 Inch Dia, 24 Inch Length, 80A, Amber, Semi-Clear | CQ4JCA

GRAINGER BULK-RR-P80-120 Polyurethane Rod, Standard, 1 1/8 Inch Dia, 24 Inch Length, 80A, Amber, Semi-Clear

Item: CQ4JCA Model: BULK-RR-P80-120Cross Ref: 784Y29
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Abrasion ResistanceGood
Chemical ResistanceFair
ClaritySemi Clear
ColorAmber
Compression Set25%
Density1.23 g/cc
Dia. Tolerance-0.01" to +0.02"
Diameter1 1/8"
Durometer80A
Elongation460%
GradeStandard
MaterialPolyurethane
Max. Temp.200°F
Min. Temp.0°F
Oil ResistanceFair
Overall Length24"
ShapeRod
Tear Strength65 N/mm
Tensile Strength5600 psi
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 5.7681
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterDurometerColorClarityTensile StrengthPrice
GRAINGER BULK-RR-P40-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 40A, Black, Opaque | CQ4HYX BULK-RR-P40-581 1/2"40ABlackOpaque2100 psi€102.53
GRAINGER BULK-RR-P60-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 60A, Black, Opaque | CQ4HYY BULK-RR-P60-581 1/2"60ABlackOpaque3500 psi€102.55
GRAINGER BULK-RR-P75-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 75D, Black, Opaque | CQ4HYZ BULK-RR-P75-581 1/2"75DBlackOpaque7500 psi€106.81
GRAINGER BULK-RR-P80-138 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 80A, Amber, Semi-Clear | CQ4HZA BULK-RR-P80-1381 1/2"80AAmberSemi Clear5600 psi€97.10
GRAINGER BULK-RR-P80-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 80A, Black, Opaque | CQ4HZB BULK-RR-P80-581 1/2"80ABlackOpaque5600 psi€102.55
GRAINGER BULK-RR-P95-138 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 95A, Amber, Semi-Clear | CQ4HZC BULK-RR-P95-1381 1/2"95AAmberSemi Clear5600 psi€101.11
GRAINGER BULK-RR-P95-58 Polyurethane Rod, Standard, 1 1/2 Inch Dia, 12 Inch Length, 95A, Black, Opaque | CQ4HZD BULK-RR-P95-581 1/2"95ABlackOpaque5600 psi€106.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-RR-P80-120 Polyurethane Rod, Standard, 1 1/8 Inch Dia, 24 Inch Length, 80A, Amber, Semi-Clear
€127.48 /unit