GRAINGER BULK-PS-UHMW-476 Plastic Sheet, 1 Inch Size Plastic Thick, 32 Inch Width x 48 Inch Length, White, 4 | CQ7TQC

GRAINGER BULK-PS-UHMW-476 Plastic Sheet, 1 Inch Size Plastic Thick, 32 Inch Width x 48 Inch Length, White

Item: CQ7TQC Model: BULK-PS-UHMW-476Cross Ref: 55RF95
In Stock

Get it by Thursday, Jun 12

€717.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorWhite
Corrosion And Chemical ResistanceGood
Friction Coefficient0.15
Friction RatingVery Slippery
Impact Strength16 lbs.-ft./in.
Impact Strength RatingExcellent
Length Tolerance-1" to +1"
MachinabilityGood
MaterialUHMW Polyethylene
Material PropertiesStandard
Max. Temp.180°F
Min. Temp.-70°F
Nominal Length48"
Nominal Width32"
Plastic ClarityOpaque
Plastic Density0.034 lbs.-cu. in.
Plastic Hardness70D
Plastic Hardness RatingMedium
Plastic Length48"
Plastic Thickness1"
Plastic Thickness Tolerance-0.041" to +0.049"
Plastic Width32"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength4400 psi
Tensile Strength RatingPoor
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 23.499
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Tensile Strength RatingNominal LengthNominal WidthPrice
GRAINGER PS-UHMW-OF-10 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1 Inch W x 24 Inch L, No Break | CQ7TCZ PS-UHMW-OF-101/4"24"1"4000 psi-70°FPoor24"1"€7.75
GRAINGER PS-UHMW-OF-11 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1 Inch W x 48 Inch L, No Break | CQ7TDA PS-UHMW-OF-111/4"48"1"4000 psi-70°FPoor48"1"€11.22
GRAINGER PS-UHMW-OF-8 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1/2 Inch W x 24 Inch L, Gray, No Break | CQ7TDB PS-UHMW-OF-81/4"24"1/2"4000 psi-70°FPoor24"1/2"€4.89
GRAINGER PS-UHMW-OF-9 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1/2 Inch W x 48 Inch L, Gray, No Break | CQ7TDC PS-UHMW-OF-91/4"48"1/2"4000 psi-70°FPoor48"1/2"€7.59
GRAINGER PS-UHMW-OF-12 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch W x 24 Inch L, No Break | CQ7TDD PS-UHMW-OF-121/4"24"2"4000 psi-70°FPoor24"2"€11.22
GRAINGER PS-UHMW-OF-13 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch W x 48 Inch L, No Break | CQ7TDE PS-UHMW-OF-131/4"48"2"4000 psi-70°FPoor48"2"€17.85
GRAINGER PS-UHMW-OF-14 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 4 Inch W x 24 Inch L, No Break | CQ7TDF PS-UHMW-OF-141/4"24"4"4000 psi-70°FPoor24"4"€17.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-UHMW-476 Plastic Sheet, 1 Inch Size Plastic Thick, 32 Inch Width x 48 Inch Length, White
€717.83 /unit