GRAINGER BULK-PS-PVC-614 Plastic Sheet, 0.1875 Inch Plastic Thick, 48 Inch W x 96 Inch L, Clear, Clear, 7 | CQ3YPX

GRAINGER BULK-PS-PVC-614 Plastic Sheet, 0.1875 Inch Plastic Thick, 48 Inch Width x 96 Inch Length, Clear

Item: CQ3YPX Model: BULK-PS-PVC-614Cross Ref: 60RU91
In Stock

Get it by Tuesday, Jun 17

€639.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorClear
Corrosion And Chemical ResistanceExcellent
Friction RatingNot Slippery
Impact Strength0.48 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityFair
MaterialPVC
Material PropertiesStandard
Material TypePVC Type 1
Max. Temp.120°F
Min. Temp.32°F
Nominal Length96"
Nominal Width48"
Plastic ClarityClear
Plastic Density0.051 lbs.-cu. in.
Plastic HardnessRockwell R115
Plastic Hardness RatingHard
Plastic Length8 ft.
Plastic Thickness0.188"
Plastic Thickness Tolerance-0.036" to +0.054"
Plastic Width4 ft.
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength7200 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.03%
Water Absorption RatingExcellent
Wear FactorFair
GradeStandard
Maximum Temperature120°F
Minimum Temperature32°F
Nominal Size (merch)48" W x 96" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 16.722
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Plastic ClarityNominal LengthPrice
GRAINGER PS-CPVC-7 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, 7 | CQ3YKG PS-CPVC-70.062"12"12"7500 psi30°F200°FOpaque12"€18.22
GRAINGER 500859-1 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, Black, 6 | CQ3YKH 500859-10.062"12"12"6100 psi--Opaque12"€7.86
GRAINGER 506017-1 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, White, 6 | CQ3YKJ 506017-10.062"12"12"6100 psi--Opaque12"€7.69
GRAINGER PS-CPVC-8 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, 7 | CQ3YKK PS-CPVC-80.062"24"12"7500 psi30°F200°FOpaque24"€26.30
GRAINGER PS-PVC2-9 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, 7 | CQ3YKL PS-PVC2-90.062"24"12"7250 psi-20°F140°FOpaque24"€18.13
GRAINGER BULK-PS-PVC-604 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, Clear, Clear, 7 | CQ3YKM BULK-PS-PVC-6040.062"24"12"7200 psi32°F120°FClear24"€20.24
GRAINGER 506017-2 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, White, 6 | CQ3YKN 506017-20.062"24"12"6100 psi--Opaque24"€15.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PVC-614 Plastic Sheet, 0.1875 Inch Plastic Thick, 48 Inch Width x 96 Inch Length, Clear
€639.06 /unit