Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-PEEK-39 Rectangle Stock, 0.75 Inch Plastic Thick, 1 Inch Width X 24 Inch L, Beige, Opaque | CQ3PJH

GRAINGER BULK-PS-PEEK-39 Rectangle Stock, 0.75 Inch Plastic Thick, 1 Inch Width X 24 Inch Length, Beige, Opaque

Item: CQ3PJH Model: BULK-PS-PEEK-39Cross Ref: 55TH88
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€380.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorBeige
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.25
Friction RatingSlippery
Impact Strength1 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityFair
MaterialPEEK
Material PropertiesStandard
Max. Temp.480°F
Min. Temp.-20°F
Nominal Length24"
Nominal Width1"
Plastic ClarityOpaque
Plastic Density0.047 lbs.-cu. in.
Plastic HardnessRockwell M100
Plastic Hardness RatingHard
Plastic Length24"
Plastic Thickness3/4"
Plastic Thickness Tolerance-0.019" to +0.096"
Plastic Width1"
Plastic Width Tolerance-0.25" to +0.25"
ShapeBars
Tensile Strength13500 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorExcellent
GradeStandard

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthNominal LengthNominal WidthShapePlastic Thickness TolerancePlastic Width TolerancePrice
GRAINGER BULK-PS-PEEK-16 Plastic Sheet, 0.25 Inch Plastic Thick, 12 Inch W x 12 Inch L, Beige, 13 | CQ3PET BULK-PS-PEEK-161/4"12"12"12"12"Sheets-0.02" to +0.006"-1" to +1"€664.63
GRAINGER BULK-PS-PEEK-11 Plastic Sheet, 0.25 Inch Plastic Thick, 12 Inch W x 48 Inch L, Beige, 13 | CQ3PEU BULK-PS-PEEK-111/4"48"12"48"12"Sheets-0.02" to +0.006"-1" to +1"€2,642.32
GRAINGER BULK-PS-PEEK-6 Plastic Sheet, 0.25 Inch Plastic Thick, 24 Inch W x 24 Inch L, Beige, 13 | CQ3PEV BULK-PS-PEEK-61/4"24"24"24"24"Sheets-0.02" to +0.006"-1" to +1"€2,642.32
GRAINGER BULK-PS-PEEK-26 Plastic Sheet, 0.25 Inch Plastic Thick, 6 Inch W x 6 Inch L, Beige, 13 | CQ3PEW BULK-PS-PEEK-261/4"6"6"6"6"Sheets-0.02" to +0.006"-1" to +1"€171.53
GRAINGER BULK-PS-PEEK-17 Plastic Sheet, 0.375 Inch Plastic Thick, 12 Inch W x 12 Inch L, Beige, 13 | CQ3PEX BULK-PS-PEEK-173/8"12"12"12"12"Sheets-0.009" to +0.036"-1" to +1"€1,104.27
GRAINGER BULK-PS-PEEK-12 Plastic Sheet, 0.375 Inch Plastic Thick, 12 Inch W x 48 Inch L, Beige, 13 | CQ3PEY BULK-PS-PEEK-123/8"48"12"48"12"Sheets-0.009" to +0.036"-1" to +1"€4,396.77
GRAINGER BULK-PS-PEEK-7 Plastic Sheet, 0.375 Inch Plastic Thick, 24 Inch W x 24 Inch L, Beige, 13 | CQ3PEZ BULK-PS-PEEK-73/8"24"24"24"24"Sheets-0.009" to +0.036"-1" to +1"€4,396.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PEEK-39 Rectangle Stock, 0.75 Inch Plastic Thick, 1 Inch Width X 24 Inch Length, Beige, Opaque
€380.49 /unit