Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-PLY-68 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch W x 48 Inch L, White, 0.2 ft-lb/ Inch | CQ3UWT

GRAINGER BULK-PS-PLY-68 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch Width x 48 Inch Length, White, 0.2 ft-lb/ Inch Size

Item: CQ3UWT Model: BULK-PS-PLY-68Cross Ref: 60RV83
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorWhite
Corrosion And Chemical ResistanceFair
Friction Coefficient0.5
Friction RatingSlippery
Impact Strength0.2 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityFair
MaterialPolystyrene
Material PropertiesStandard
Max. Temp.150°F
Min. Temp.0°F
Nominal Length48"
Nominal Width2"
Plastic ClarityOpaque
Plastic Density0.038 lbs.-cu. in.
Plastic HardnessRockwell R70
Plastic Hardness RatingHard
Plastic Length48"
Plastic Thickness1/4"
Plastic Thickness Tolerance-0.02" to +0.006"
Plastic Width2"
Plastic Width Tolerance-0.25" to +0.25"
ShapeBars
Tensile Strength2500 psi
Tensile Strength RatingPoor
Uv ResistantNo
Water Absorption0.3%
Water Absorption RatingPoor
Wear FactorFair
GradeStandard
Maximum Temperature150°F
Minimum Temperature0°F
Nominal Size (merch)2" W x 48" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthNominal LengthNominal WidthShapePlastic Thickness TolerancePlastic Width TolerancePrice
GRAINGER BULK-PS-PLY-9 Plastic Sheet Stock, 0.03125 Inch Plastic Thick, 4 Inch W x 24 Inch L, White | CQ3UVR BULK-PS-PLY-90.031"24"4"24"4"Bars-0.001" to +0.009"-0.25" to +0.25"€4.27
GRAINGER BULK-PS-PLY-10 Plastic Sheet Stock, 0.03125 Inch Plastic Thick, 4 Inch W x 48 Inch L, White | CQ3UVT BULK-PS-PLY-100.031"48"4"48"4"Bars-0.001" to +0.009"-0.25" to +0.25"€5.57
GRAINGER BULK-PS-PLY-11 Plastic Sheet Stock, 0.03125 Inch Plastic Thick, 6 Inch W x 24 Inch L, White | CQ3UVU BULK-PS-PLY-110.031"24"6"24"6"Bars-0.001" to +0.009"-0.25" to +0.25"€4.73
GRAINGER BULK-PS-PLY-12 Plastic Sheet Stock, 0.03125 Inch Plastic Thick, 6 Inch W x 48 Inch L, White | CQ3UVV BULK-PS-PLY-120.031"48"6"48"6"Bars-0.001" to +0.009"-0.25" to +0.25"€7.91
GRAINGER BULK-PS-PLY-19 Plastic Sheet Stock, 0.0625 Inch Plastic Thick, 2 Inch W x 24 Inch L, White | CQ3UVW BULK-PS-PLY-190.062"24"2"24"2"Bars-0.006" to +0.007"-0.25" to +0.25"€4.18
GRAINGER BULK-PS-PLY-20 Plastic Sheet Stock, 0.0625 Inch Plastic Thick, 2 Inch W x 48 Inch L, White | CQ3UVX BULK-PS-PLY-200.062"48"2"48"2"Bars-0.006" to +0.007"-0.25" to +0.25"€4.94
GRAINGER BULK-PS-PLY-21 Plastic Sheet Stock, 0.0625 Inch Plastic Thick, 4 Inch W x 24 Inch L, White | CQ3UVY BULK-PS-PLY-210.062"24"4"24"4"Bars-0.006" to +0.007"-0.25" to +0.25"€4.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PLY-68 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch Width x 48 Inch Length, White, 0.2 ft-lb/ Inch Size
€13.23 /unit