GRAINGER BULK-PS-NYL-992 Plastic Sheet, 1 Inch Size Plastic Thick, 24 Inch Width x 48 Inch Length, Off-White, 11 | CQ3ARE

GRAINGER BULK-PS-NYL-992 Plastic Sheet, 1 Inch Size Plastic Thick, 24 Inch Width x 48 Inch Length, Off-White

Item: CQ3ARE Model: BULK-PS-NYL-992Cross Ref: 60RT99
In Stock

Get it by Tuesday, Jun 17

€3,100.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Backing TypePlain
ColorOff White
Corrosion And Chemical ResistanceFair
Friction Coefficient0.4
Friction RatingSlippery
GradeGrade 6/12
Impact Strength0.3 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityGood
MaterialNylon
Material PropertiesStandard
Max. Temp.200°F
Min. Temp.-20°F
Nominal Length48"
Nominal Width24"
Plastic ClarityOpaque
Plastic Density0.042 lbs.-cu. in.
Plastic HardnessRockwell R115
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Thickness1"
Plastic Thickness Tolerance-0.041" to +0.068"
Plastic Width24"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength11000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.3%
Water Absorption RatingPoor
Wear FactorExcellent
Maximum Temperature200°F
Minimum Temperature-20°F
Nominal Size (merch)24" W x 48" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 22.293
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Tensile Strength RatingNominal LengthPrice
GRAINGER BULK-PS-NYL-934 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 24 Inch L, White | CQ3AHD BULK-PS-NYL-9341/8"24"1"11000 psi-20°F200°FExcellent24"€14.68
GRAINGER BULK-PS-NYL-935 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 48 Inch L, White | CQ3AHE BULK-PS-NYL-9351/8"48"1"11000 psi-20°F200°FExcellent48"€27.25
GRAINGER BULK-PS-NYL-932 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1/2 Inch W x 24 Inch L, White | CQ3AHF BULK-PS-NYL-9321/8"24"1/2"11000 psi-20°F200°FExcellent24"€10.30
GRAINGER BULK-PS-NYL-933 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1/2 Inch W x 48 Inch L, White | CQ3AHG BULK-PS-NYL-9331/8"48"1/2"11000 psi-20°F200°FExcellent48"€15.69
GRAINGER BULK-PS-NYL-936 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 2 Inch W x 24 Inch L, White | CQ3AHH BULK-PS-NYL-9361/8"24"2"11000 psi-20°F200°FExcellent24"€27.37
GRAINGER BULK-PS-NYL-937 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 2 Inch W x 48 Inch L, White | CQ3AHJ BULK-PS-NYL-9371/8"48"2"11000 psi-20°F200°FExcellent48"€50.27
GRAINGER BULK-PS-NYL-938 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 4 Inch W x 24 Inch L, White | CQ3AHK BULK-PS-NYL-9381/8"24"4"11000 psi-20°F200°FExcellent24"€47.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-NYL-992 Plastic Sheet, 1 Inch Size Plastic Thick, 24 Inch Width x 48 Inch Length, Off-White
€3,100.32 /unit