Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 599-314-605 Rule, Inch, 100ths/10ths/32nds/64ths, 6 Inch Length, Steel | CU6KMC

TESA BROWN SHARPE 599-314-605 Rule, 100ths/10ths/32nds/64ths, 6 Inch Length, Steel

Item: CU6KMC Model: 599-314-605Cross Ref: 50JU72
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRule
ConstructionSteel
Graduation TypeInch
Length6"
MarkingsBull's Eye Graduations, Numbered Graduations
Width3/4"
Length (sae)6"
MaterialSteel
Width (sae)3/4"

Shipping Info:

Ship weight (kg) 0.0274
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 599-314-605 Rule, 100ths/10ths/32nds/64ths, 6 Inch Length, Steel
€29.35 /unit