Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-NYL-978 Plastic Sheet, 0.125 Inch Plastic Thick, 12 Inch W x 12 Inch L, White, 11 | CQ3ALF

GRAINGER BULK-PS-NYL-978 Plastic Sheet, 0.125 Inch Plastic Thick, 12 Inch Width x 12 Inch Length, White

Item: CQ3ALF Model: BULK-PS-NYL-978Cross Ref: 60RT85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Backing TypePlain
ColorWhite
Corrosion And Chemical ResistanceFair
Friction Coefficient0.4
Friction RatingSlippery
GradeGrade 6/12
Impact Strength0.3 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-1" to +1"
MachinabilityGood
MaterialNylon
Material PropertiesStandard
Max. Temp.200°F
Min. Temp.-20°F
Nominal Length12"
Nominal Width12"
Plastic ClarityOpaque
Plastic Density0.042 lbs.-cu. in.
Plastic HardnessRockwell R115
Plastic Hardness RatingHard
Plastic Length12"
Plastic Thickness1/8"
Plastic Thickness Tolerance-0.01" to +0.003"
Plastic Width12"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength11000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.3%
Water Absorption RatingPoor
Wear FactorExcellent
Maximum Temperature200°F
Minimum Temperature-20°F
Nominal Size (merch)12" W x 12" L
Plastic Length Tolerance±1"

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Tensile Strength RatingNominal LengthPrice
GRAINGER BULK-PS-NYL-934 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 24 Inch L, White | CQ3AHD BULK-PS-NYL-9341/8"24"1"11000 psi-20°F200°FExcellent24"€14.68
GRAINGER BULK-PS-NYL-935 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1 Inch W x 48 Inch L, White | CQ3AHE BULK-PS-NYL-9351/8"48"1"11000 psi-20°F200°FExcellent48"€27.25
GRAINGER BULK-PS-NYL-932 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1/2 Inch W x 24 Inch L, White | CQ3AHF BULK-PS-NYL-9321/8"24"1/2"11000 psi-20°F200°FExcellent24"€10.30
GRAINGER BULK-PS-NYL-933 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 1/2 Inch W x 48 Inch L, White | CQ3AHG BULK-PS-NYL-9331/8"48"1/2"11000 psi-20°F200°FExcellent48"€15.69
GRAINGER BULK-PS-NYL-936 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 2 Inch W x 24 Inch L, White | CQ3AHH BULK-PS-NYL-9361/8"24"2"11000 psi-20°F200°FExcellent24"€27.37
GRAINGER BULK-PS-NYL-937 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 2 Inch W x 48 Inch L, White | CQ3AHJ BULK-PS-NYL-9371/8"48"2"11000 psi-20°F200°FExcellent48"€50.27
GRAINGER BULK-PS-NYL-938 Plastic Sheet Stock, 0.125 Inch Plastic Thick, 4 Inch W x 24 Inch L, White | CQ3AHK BULK-PS-NYL-9381/8"24"4"11000 psi-20°F200°FExcellent24"€47.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-NYL-978 Plastic Sheet, 0.125 Inch Plastic Thick, 12 Inch Width x 12 Inch Length, White
€97.42 /unit