Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PR-CPVC-50 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 500 Psi Tensile Strength | CQ3YFV

GRAINGER BULK-PR-CPVC-50 Plastic Rod, 1 Ft Length, Gray, Opaque, 500 Psi Tensile Strength

Item: CQ3YFV Model: BULK-PR-CPVC-50Cross Ref: 60TN83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€283.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorGray
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.6
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityFair
MaterialCPVC
Max. Temp.200°F
Min. Temp.30°F
Plastic ClarityOpaque
Plastic Density0.056 lbs.-cu. in.
Plastic Dia.3 1/2"
Plastic Dia. Tolerance-0.632" to +0.672"
Plastic HardnessRockwell R115
Plastic Hardness RatingHard
Plastic Length1 ft.
ShapeRods
Tensile Strength7500 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.04%
Water Absorption RatingExcellent
Wear FactorFair
Impact Strength1.2 lbs.-ft./in.
Maximum Temperature200°F
Minimum Temperature30°F
Plastic Diameter3 1/2"
Plastic Diameter Tolerance+0.672"/-0.632"
Plastic Length Tolerance1"

Shipping Info:

Ship weight (kg) 2.8485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Impact Strength RatingMax. Temp.Plastic LengthWater Absorption RatingPlastic Hardness RatingTensile StrengthMin. Temp.Price
GRAINGER BULK-PR-PVC-182 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YET BULK-PR-PVC-1822"Poor140°F1 ft.GoodHard7250 psi-20°F€35.94
GRAINGER BULK-PR-PVC-150 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEU BULK-PR-PVC-1501/4"Poor140°F1 ft.GoodHard7250 psi-20°F€6.44
GRAINGER BULK-PR-PVC-170 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEV BULK-PR-PVC-1701"Poor140°F1 ft.GoodHard7250 psi-20°F€13.01
GRAINGER BULK-PR-PVC-154 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEW BULK-PR-PVC-1543/8"Poor140°F1 ft.GoodHard7250 psi-20°F€4.92
GRAINGER BULK-PR-PVC-162 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEX BULK-PR-PVC-1625/8"Poor140°F1 ft.GoodHard7250 psi-20°F€10.99
GRAINGER BULK-PR-PVC-186 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEY BULK-PR-PVC-1862 1/2"Poor140°F1 ft.GoodHard7250 psi-20°F€51.72
GRAINGER BULK-PR-PVC-190 Plastic Rod, 1 Ft Plastic Length, Gray, Opaque, 7, 250 Psi Tensile Strength | CQ3YEZ BULK-PR-PVC-1903"Poor140°F1 ft.GoodHard7250 psi-20°F€66.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PR-CPVC-50 Plastic Rod, 1 Ft Length, Gray, Opaque, 500 Psi Tensile Strength
€283.48 /unit