Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PR-ABS-134 Plastic Rod, 1 Ft Plastic Length, Beige, Opaque, 7, 200 Psi Tensile Strength | CP6QLY

GRAINGER BULK-PR-ABS-134 Plastic Rod, 1 Ft Length, Beige, Opaque, 200 Psi Tensile Strength

Item: CP6QLY Model: BULK-PR-ABS-134Cross Ref: 497Y64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorBeige
Corrosion And Chemical ResistanceFair
Friction Coefficient0.5
Friction RatingSlippery
GradeStandard
Impact Strength RatingGood
MachinabilityGood
MaterialABS
Max. Temp.190°F
Min. Temp.-40°F
Plastic ClarityOpaque
Plastic Density0.038 lbs.-cu. in.
Plastic Dia.1 1/2"
Plastic Dia. Tolerance-0.114" to +0.155"
Plastic HardnessRockwell R105
Plastic Hardness RatingHard
Plastic Length1 ft.
Plastic Length Tolerance-1" to +1"
ShapeRods
Tensile Strength7200 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair
Impact Strength4.6 lbs.-ft./in.
Maximum Temperature190°F
Minimum Temperature-40°F
Plastic Diameter1 1/2"
Plastic Diameter Tolerance+0.155"/-0.114"
StandardsUL 94 HB

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Plastic LengthPlastic Dia. ToleranceShapeTensile Strength RatingImpact Strength RatingMax. Temp.Friction RatingPrice
GRAINGER BULK-PR-ABS-128 Plastic Rod, 1 Ft Plastic Length, Beige, Opaque, 7, 200 Psi Tensile Strength | CP6QLX BULK-PR-ABS-1283/4"1 ft.-0.057" to +0.077"RodsGoodGood190°FSlippery€10.14
GRAINGER BULK-PR-ABS-132 Plastic Rod, 1 Ft Plastic Length, Beige, Opaque, 7, 200 Psi Tensile Strength | CP6QLZ BULK-PR-ABS-1321 1/4"1 ft.-0.039" to +0.001"RodsGoodGood190°FSlippery€15.66
GRAINGER BULK-PR-ABS-145 Plastic Rod, 1 Ft Plastic Length, Beige, Opaque, 7, 200 Psi Tensile Strength | CP6QMA BULK-PR-ABS-1453"1 ft.-0.027" to +0.067"RodsGoodGood190°FSlippery€64.89
GRAINGER BULK-PR-ABS-138 Plastic Rod, 1 Ft Plastic Length, Beige, Opaque, 7, 200 Psi Tensile Strength | CP6QMB BULK-PR-ABS-1382"1 ft.-0.018" to +0.058"RodsGoodGood190°FSlippery€32.65
GRAINGER BULK-PR-ABS-130 Plastic Rod, 1 Ft Plastic Length, Beige, Opaque, 7, 200 Psi Tensile Strength | CP6QMC BULK-PR-ABS-1301"1 ft.-0.009" to +0.029"RodsGoodGood190°FSlippery€12.54
GRAINGER BULK-PR-ABS-60 Plastic Rod, 3 Ft Plastic Length, Beige, Opaque, 7, 200 Psi Tensile Strength | CP6QMD BULK-PR-ABS-602"3 ft.-0.018" to +0.058"RodsGoodGood190°FSlippery€87.44
GRAINGER BULK-PR-ABS-50 Plastic Rod, 3 Ft Plastic Length, Beige, Opaque, 7, 200 Psi Tensile Strength | CP6QME BULK-PR-ABS-503/4"3 ft.-0.057" to +0.077"RodsGoodGood190°FSlippery€18.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PR-ABS-134 Plastic Rod, 1 Ft Length, Beige, Opaque, 200 Psi Tensile Strength
€27.28 /unit