Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PF-PET-42 Film Stock, 36 Inch Width, 50 ft Length, Clear, 8900 PSI Tensile Strength, Plain | CQ3TXG

GRAINGER BULK-PF-PET-42 Film Stock, 36 Inch Width, 50 ft Length, Clear, 8900 PSI Tensile Strength, Plain

Item: CQ3TXG Model: BULK-PF-PET-42Cross Ref: 56LJ71
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€301.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Stock
Backing TypePlain
ColorClear
Corrosion And Chemical ResistanceFair
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityGood
MaterialPolyester
Max. Temp.300°F
Min. Temp.-50°F
Plastic ClarityClear
Plastic Density0.05 lbs.-cu. in.
Plastic HardnessRockwell R125
Plastic Hardness RatingHard
Plastic Length50 ft.
Plastic Thickness0.007"
Plastic Width36"
ShapeFilms, Rolls
Tensile Strength8900 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 3.402
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic WidthPlastic LengthColorTensile Strength RatingMin. Temp.Max. Temp.MaterialPrice
GRAINGER 2NJG6 Film Stock, 27 Inch Width, 12 ft Length, Silver, 28000 PSI Tensile Strength, Plain | CQ3TVR 2NJG60.005"27"12 ft.SilverExcellent-94°F302°FPolyester€100.30
GRAINGER 2NJF7 Film Stock, 3 1/3 ft Width, 10 ft Length, Clear, 28000 PSI Tensile Strength, Plain | CQ3TVT 2NJF70.004"3.333 ft.10 ft.ClearExcellent-94°F302°FPolyester€70.32
GRAINGER 2NJF8 Film Stock, 3 1/3 ft Width, 10 ft Length, Clear, 28000 PSI Tensile Strength, Plain | CQ3TVU 2NJF80.005"3.333 ft.10 ft.ClearExcellent-94°F302°FPolyester€80.11
GRAINGER BULK-PF-PET-35 Film Stock, 36 Inch Width, 10 ft Length, Clear, 8900 PSI Tensile Strength, Plain | CQ3TVV BULK-PF-PET-350.005"36"10 ft.ClearGood-50°F300°FPolyester€31.55
GRAINGER BULK-PF-PET-45 Film Stock, 36 Inch Width, 10 ft Length, Clear, 8900 PSI Tensile Strength, Plain | CQ3TVW BULK-PF-PET-450.01"36"10 ft.ClearGood-50°F300°FPolyester€64.49
GRAINGER BULK-PF-PET-10 Film Stock, 36 Inch Width, 10 ft Length, Clear, 8900 PSI Tensile Strength, Plain | CQ3TVX BULK-PF-PET-100.001"36"10 ft.ClearGood-50°F300°FPolyester€13.37
GRAINGER BULK-PF-PET-30 Film Stock, 36 Inch Width, 10 ft Length, Clear, 8900 PSI Tensile Strength, Plain | CQ3TVY BULK-PF-PET-300.004"36"10 ft.ClearGood-50°F300°FPolyester€25.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PF-PET-42 Film Stock, 36 Inch Width, 50 ft Length, Clear, 8900 PSI Tensile Strength, Plain
€301.01 /unit