Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2NJF7 Film Stock, 3 1/3 ft Width, 10 ft Length, Clear, 28000 PSI Tensile Strength, Plain | CQ3TVT

GRAINGER 2NJF7 Film Stock, 3 1/3 ft Width, 10 ft Length, Clear, 28000 PSI Tensile Strength, Plain

Item: CQ3TVT Model: 2NJF7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Stock
Backing TypePlain
ColorClear
Corrosion And Chemical ResistanceFair
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityGood
MaterialPolyester
Max. Temp.302°F
Min. Temp.-94°F
Plastic ClarityClear
Plastic Hardness RatingHard
Plastic Length10 ft.
Plastic Thickness0.004"
Plastic Width3.333 ft.
ShapeFilms, Rolls
Tensile Strength28000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption RatingGood
Wear FactorFair
Maximum Temperature302°F
Minimum Temperature-94°F

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic WidthPlastic LengthColorTensile Strength RatingMin. Temp.Max. Temp.MaterialPrice
GRAINGER 2NJG6 Film Stock, 27 Inch Width, 12 ft Length, Silver, 28000 PSI Tensile Strength, Plain | CQ3TVR 2NJG60.005"27"12 ft.SilverExcellent-94°F302°FPolyester€100.30
GRAINGER 2NJF8 Film Stock, 3 1/3 ft Width, 10 ft Length, Clear, 28000 PSI Tensile Strength, Plain | CQ3TVU 2NJF80.005"3.333 ft.10 ft.ClearExcellent-94°F302°FPolyester€80.11
GRAINGER BULK-PF-PET-35 Film Stock, 36 Inch Width, 10 ft Length, Clear, 8900 PSI Tensile Strength, Plain | CQ3TVV BULK-PF-PET-350.005"36"10 ft.ClearGood-50°F300°FPolyester€31.55
GRAINGER BULK-PF-PET-45 Film Stock, 36 Inch Width, 10 ft Length, Clear, 8900 PSI Tensile Strength, Plain | CQ3TVW BULK-PF-PET-450.01"36"10 ft.ClearGood-50°F300°FPolyester€64.49
GRAINGER BULK-PF-PET-10 Film Stock, 36 Inch Width, 10 ft Length, Clear, 8900 PSI Tensile Strength, Plain | CQ3TVX BULK-PF-PET-100.001"36"10 ft.ClearGood-50°F300°FPolyester€13.37
GRAINGER BULK-PF-PET-30 Film Stock, 36 Inch Width, 10 ft Length, Clear, 8900 PSI Tensile Strength, Plain | CQ3TVY BULK-PF-PET-300.004"36"10 ft.ClearGood-50°F300°FPolyester€25.06
GRAINGER BULK-PF-PET-20 Film Stock, 36 Inch Width, 10 ft Length, Clear, 8900 PSI Tensile Strength, Plain | CQ3TVZ BULK-PF-PET-200.002"36"10 ft.ClearGood-50°F300°FPolyester€18.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2NJF7 Film Stock, 3 1/3 ft Width, 10 ft Length, Clear, 28000 PSI Tensile Strength, Plain
€101.83 /unit