Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PF-476 Blind Pipe Flange, Flat Face, 1/2 Inch Pipe Size, 3 1/2 Inch Flange Outside Dia, Class 125 | CP7LAY

GRAINGER BULK-PF-476 Blind Pipe Flange, Flat Face, 1/2 Inch Pipe Size, 3 1/2 Inch Flange Outside Dia, Class 125

Item: CP7LAY Model: BULK-PF-476Cross Ref: 60VL17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeFlange
Bolt Hole Dia.1/2"
ClassClass 125
ColorSilver
Connection SurfaceFlat Face
Connection TypeFlanged x Blind
Fitting MaterialAluminum
Flange O.d.3 1/2"
Flange Thickness3/8"
Flange TypeBlind Flange
Max. Operating Pressure125 psi
Max. Steam Pressure185 psi
Number Of Bolt Holes4
Overall Length3 1/2"
Pipe Size1/2"
ScheduleSchedule 40
Temp. Range0°F to +270°F
Bolt Hole Diameter1/2"
Fitting Connection TypeFlanged x Blind
Flange Outside Diameter3 1/2"
For Pipe Schedule40
Maximum Operating Pressure125 psi
Pipe Fitting MaterialAluminum
StandardsANSI/ASME B16.1

Shipping Info:

Ship weight (kg) 0.5701
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeOverall LengthConnection TypeNumber Of Bolt HolesFlange O.d.Flange ThicknessBolt Hole Dia.Flange TypePrice
GRAINGER BULK-PF-480 Blind Pipe Flange, Flat Face, 1 1/2 Inch Pipe Size, 5 Inch Flange Outside Dia, Class 125 | CP7LAV BULK-PF-4801 1/2"5"Flanged x Blind45"0.562"1/2"Blind Flange€102.68
GRAINGER BULK-PF-479 Blind Flange, Flat Face, 1 1/4 Inch Size, 4 5/8 Inch Flange Outside Dia, Class 125 | CP7LAW BULK-PF-4791 1/4"4 5/8"Flanged x Blind44 5/8"1/2"1/2"Blind Flange€87.89
GRAINGER BULK-PF-478 Blind Pipe Flange, Flat Face, 1 Inch Pipe Size, 4 1/4 Inch Flange Outside Dia, Class 125 | CP7LAX BULK-PF-4781"4 1/4"Flanged x Blind44 1/4"0.438"1/2"Blind Flange€74.80
GRAINGER BULK-PF-482 Blind Pipe Flange, Flat Face, 2 1/2 Inch Pipe Size, 7 Inch Flange Outside Dia, Class 125 | CP7LAZ BULK-PF-4822 1/2"7"Flanged x Blind47"0.688"5/8"Blind Flange€152.22
GRAINGER BULK-PF-477 Blind Pipe Flange, Flat Face, 3/4 Inch Pipe Size, 3 7/8 Inch Flange Outside Dia, Class 125 | CP7LBA BULK-PF-4773/4"3 7/8"Flanged x Blind43 7/8"3/8"1/2"Blind Flange€62.20
GRAINGER BULK-PF-484 Blind Pipe Flange, Flat Face, 4 Inch Pipe Size, 9 Inch Flange Outside Dia, Class 125 | CP7LBB BULK-PF-4844"9"Flanged x Blind89"7/8"5/8"Blind Flange€235.39
GRAINGER BULK-PF-471 Slip On Pipe Flange, Flat Face, 1 1/2 Inch Pipe Size, 5 Inch Flange Outside Dia, Class 125 | CP7LBC BULK-PF-4711 1/2"5"Flanged x Slip On45"0.688"1/2"Slip On Flange€68.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PF-476 Blind Pipe Flange, Flat Face, 1/2 Inch Pipe Size, 3 1/2 Inch Flange Outside Dia, Class 125
€59.95 /unit