Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-GS-8 Graphite Square Bar, 6 Inch Overall Length | CP9XQL

GRAINGER BULK-GS-8 Graphite Square Bar, 6 Inch Overall Length

Item: CP9XQL Model: BULK-GS-8Cross Ref: 60CH43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Length6"
MaterialGraphite
Nominal Size6" x 6"
Tensile Strength5500 psi
Thickness1/2"
Width6"

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessNominal SizeTensile StrengthPrice
GRAINGER BULK-GS-24 Graphite Rectangular Bar, 12 Inch Overall Length | CP9XPN BULK-GS-241/2"1" x 12"5500 psi€51.71
GRAINGER BULK-GS-12 Graphite Rectangular Bar, 12 Inch Overall Length | CP9XPP BULK-GS-121/4"-5500 psi€39.34
GRAINGER BULK-GS-21 Graphite Rectangular Bar, 12 Inch Overall Length | CP9XPQ BULK-GS-211/2"-5500 psi€43.86
GRAINGER BULK-GS-27 Graphite Rectangular Bar, 12 Inch Overall Length | CP9XPR BULK-GS-271"1" x 12"5500 psi€81.88
GRAINGER BULK-GS-18 Graphite Rectangular Bar, 12 Inch Overall Length | CR3DEB BULK-GS-181/4"1" x 12"5500 psi€43.02
GRAINGER BULK-GS-13 Graphite Rectangular Bar, 3 Inch Overall Length | CP9XPT BULK-GS-131/4"-5500 psi€20.83
GRAINGER BULK-GS-16 Graphite Rectangular Bar, 3 Inch Overall Length | CP9XPU BULK-GS-161/4"1" x 3"5500 psi€24.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-GS-8 Graphite Square Bar, 6 Inch Overall Length
€134.14 /unit