Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-GS-21 Graphite Rectangular Bar, 12 Inch Overall Length | CP9XPQ

GRAINGER BULK-GS-21 Graphite Rectangular Bar, 12 Inch Overall Length

Item: CP9XPQ Model: BULK-GS-21Cross Ref: 60CH56
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Length12"
MaterialGraphite
Tensile Strength5500 psi
Thickness1/2"
Width1/2"
Nominal Size (wxl)1/2" x 12"
Overall Length12"
Overall Width1/2"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessNominal SizeTensile StrengthPrice
GRAINGER BULK-GS-24 Graphite Rectangular Bar, 12 Inch Overall Length | CP9XPN BULK-GS-241/2"1" x 12"5500 psi€51.71
GRAINGER BULK-GS-12 Graphite Rectangular Bar, 12 Inch Overall Length | CP9XPP BULK-GS-121/4"-5500 psi€39.34
GRAINGER BULK-GS-27 Graphite Rectangular Bar, 12 Inch Overall Length | CP9XPR BULK-GS-271"1" x 12"5500 psi€81.88
GRAINGER BULK-GS-18 Graphite Rectangular Bar, 12 Inch Overall Length | CR3DEB BULK-GS-181/4"1" x 12"5500 psi€43.02
GRAINGER BULK-GS-13 Graphite Rectangular Bar, 3 Inch Overall Length | CP9XPT BULK-GS-131/4"-5500 psi€20.83
GRAINGER BULK-GS-16 Graphite Rectangular Bar, 3 Inch Overall Length | CP9XPU BULK-GS-161/4"1" x 3"5500 psi€24.36
GRAINGER BULK-GS-22 Graphite Rectangular Bar, 3 Inch Overall Length | CP9XPV BULK-GS-221/2"1" x 3"5500 psi€28.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-GS-21 Graphite Rectangular Bar, 12 Inch Overall Length
€47.73 /unit