Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-CRK-163 Gasket Sheet, Cork Neoprene Rubber Blend, 3 ft Length, 1 ft Width, 5/16 Inch Thick | CP8ZWD

GRAINGER BULK-CRK-163 Gasket Sheet, Cork Neoprene Rubber Blend, 3 ft Length, 1 ft Width, 5/16 Inch Thick

Item: CP8ZWD Model: BULK-CRK-163Cross Ref: 56GP45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€317.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket Sheet
Adhesive Temperature Range0°F to +120°F
Adhesive TypeAcrylic
Backing TypeAcrylic Adhesive
ColorBrown
Density46 lbs.-cu. ft.
Durometer60-75A
GradeStandard
Grain SizeFine
Length3 ft.
MaterialCork Neoprene Rubber Blend
Max. Temp.120°F , 200°F
Min. Temp.0°F
Minimum Adhesive TemperatureNot Rated
ShapeSheet
Temp. Range0°F to +200°F
Tensile Strength325 psi
Thickness0.312"
Width1 ft.
Cork Backing TypeAcrylic Adhesive
Maximum Adhesive Temperature120°F
Maximum Temperature200°F
Minimum Temperature0°F
Temperature Range0°F to 200°F

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialBacking TypeThicknessGrain SizeTensile StrengthAdhesive Temperature RangeDurometerAdhesive TypePkg. Qty.Price
GRAINGER 4NLZ2 Cork, Roll, Cork, 105 Ft Lg, 4 Ft Width, 2.5 mm Thick, Plain Backing Plain Backing | CP8ZNX 4NLZ2CorkPlain2.5 mmCoarse50.8 psi--Plain Backing1€409.93
GRAINGER 4NLY3 Cork, Roll, Cork, 20 Ft Lg, 4 Ft Width, 3 mm Thick, Plain Backing Plain Backing | CP8ZNY 4NLY3CorkPlain3 mmMedium58 psi--Plain Backing1€289.51
GRAINGER 4NLY4 Cork, Roll, Cork, 20 Ft Lg, 4 Ft Width, 5 mm Thick, Plain Backing Plain Backing | CP8ZNZ 4NLY4CorkPlain5 mmMedium58 psi--Plain Backing1€362.38
GRAINGER 4NLY1 Cork, Roll, Cork, 25 Ft Lg, 4 Ft Width, 1.5 mm Thick, Plain Backing Plain Backing | CP8ZPA 4NLY1CorkPlain1.5 mmFine58 psi--Plain Backing1€173.91
GRAINGER 4NLY2 Cork, Roll, Cork, 25 Ft Lg, 4 Ft Width, 2.5 mm Thick, Plain Backing Plain Backing | CP8ZPC 4NLY2CorkPlain2.5 mmMedium58 psi--Plain Backing1€227.27
GRAINGER 4NLZ6 Cork, Roll, Cork, 50 Ft Lg, 4 Ft Width, 1/4 Inch Thick, Plain Backing Plain Backing | CP8ZPH 4NLZ6CorkPlain1/4"Coarse50.8 psi--Plain Backing1€409.93
GRAINGER 4NLZ5 Cork, Roll, Cork, 52 Ft Lg, 4 Ft Width, 5 mm Thick, Plain Backing Plain Backing | CP8ZPJ 4NLZ5CorkPlain5 mmCoarse50.8 psi--Plain Backing1€409.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-CRK-163 Gasket Sheet, Cork Neoprene Rubber Blend, 3 ft Length, 1 ft Width, 5/16 Inch Thick
€317.44 /unit