Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER AOW 50 Micron Blast Media, 53 to 90, 0.0021-0.0035 Inch, 50, 10 lb Media Container Size | CP6QKG

GRAINGER AOW 50 Micron Blast Media, 0.0021-0.0035 Inch, 50, 10 lb Media Container Size

Item: CP6QKG Model: AOW 50 MicronCross Ref: 53YK22
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlast Media
Abrasive Media TypeWhite Aluminum Oxide
Container Size10 lbs.
Container TypeBox
GritNot Rated
Maximum Mesh Size200
Maximum Number Of Cycles8
Maximum Particle Diameter90 µm
Maximum Recommended Blast Pressure100 psi
Minimum Mesh Size50
Minimum Number Of Cycles6
Minimum Particle Diameter53 µm
Minimum Recommended Blast Pressure60 psi

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMedia GritNominal Dia. RangeMedia ContainerMedia Container SizeMedia TypePrice
GRAINGER GAR10055 Blast Media, 100 Media Grit, 125 to 250, 0.0049-0.0098 Inch, 100 | CP6QJD GAR10055100125 µm to 250 µmBox55 lbs.Garnet€85.51
GRAINGER AOB100-50 Blast Media, 100 Media Grit, 63 to 150, 0.0025-0.0059 Inch, 100 | CP6QJE AOB100-5010063 µm to 150 µmBag50 lbs.Aluminum Oxide€144.53
GRAINGER AOB120-50 Blast Media, 120 Media Grit, 53 to 125, 0.0021-0.0049 Inch, 120 | CP6QJF AOB120-5012053 µm to 125 µmBag50 lbs.Aluminum Oxide€153.43
GRAINGER SCB120-50 Blast Media, 120 Media Grit, 53 to 125, 0.0021-0.0049 Inch, 120, Bag | CP6QJG SCB120-5012053 µm to 125 µmBag50 lbs.Silicon Carbide€291.68
GRAINGER SOBM-50 Blast Media, 120 Media Grit, 90 to 150, 0.0035-0.0059 Inch, 200 | CP6QJH SOBM-5012090 µm to 150 µmBag50 lbs.Soda€118.36
GRAINGER ST 60-140 Blast Media, 125 to 250, 0.0083-0.0165 Inch, 60-140 | CP6QJJ ST 60-140Not Rated0.0083" to 0.0165"Box25 lbs.Stainless Steel Shot€373.83
GRAINGER AOB150-50 Blast Media, 150 Media Grit, 45 to 106, 0.0017-0.0041 Inch, 140 | CP6QJK AOB150-5015045 µm to 106 µmBag50 lbs.Aluminum Oxide€145.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER AOW 50 Micron Blast Media, 0.0021-0.0035 Inch, 50, 10 lb Media Container Size
€89.23 /unit