GRAINGER AFT-30-NM Aluminum-Deck Platform Truck, 400 lb Load Capacity, 30 x 18-1/2 x 7-3/8 Inch Size | CR3CMV

GRAINGER AFT-30-NM Aluminum-Deck Platform Truck, 400 lb Load Capacity, 30 x 18-1/2 x 7-3/8 Inch Size

Item: CR3CMV Model: AFT-30-NMCross Ref: 36JP52
In Stock

Get it by Wednesday, Jun 11

€274.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Assembled/unassembledUnassembled
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.4"
Caster TypePolyurethane
Caster Wheel Material, Tread MaterialPolyurethane
Caster Wheel Width1"
Caster/wheel Mounting LocationStandard
ColorSilver
Deck Height7 3/8"
Deck Length30"
Deck MaterialAluminum
Deck SurfaceRibbed
Deck Width18 1/2"
FoldableYes
Frame MaterialAluminum
Handle Pocket LocationDual Ends
Handle TypeFolding
Load Capacity400 lbs.
Number Of Platforms1
Overall Height33 1/2"
Overall Length30"
Overall Width18 1/2"
Side Panel TypeNo Side Panels

Shipping Info:

Ship weight (kg) 9.54
Ship height (cm)85.09
Ship length (cm)76.2
Ship width (cm)46.99
Country of OriginCN

Product Variants

ProductModelLoad CapacityCaster Wheel Material, Tread MaterialDeck SurfaceDeck LengthDeck WidthDeck HeightHandle TypeOverall LengthPrice
GRAINGER FAPT-1628 Aluminum-Deck Platform Truck, 300 lb Load Capacity, 16-1/2 x 16 x 6-1/2 Inch Size | CP9ACA FAPT-1628300 lbs.RubberSmooth16 1/2"16"6 1/2"Extendable Folding28"€164.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER AFT-30-NM Aluminum-Deck Platform Truck, 400 lb Load Capacity, 30 x 18-1/2 x 7-3/8 Inch Size
€274.47 /unit