Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 9HPA2 Emergency Light Center, 18 Inch Ht, 12 Inch Width, 5 Inch Dp | CQ2JDB

GRAINGER 9HPA2 Emergency Light Center, 18 Inch Height, 12 Inch Width, 5 Inch Depth

Item: CQ2JDB Model: 9HPA2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€347.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCenter
Case ColorWhite
Case MaterialMetal
Depth5"
Height18"
IncludesFolding Fluorescent Lantern, 3 Rubber Flashlights, 10 Lightsticks, And 2 Lightstick Holders
Width12"

Shipping Info:

Ship weight (kg) 6.5925
Ship height (cm)45.72
Ship length (cm)12.7
Ship width (cm)30.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 9HPA2 Emergency Light Center, 18 Inch Height, 12 Inch Width, 5 Inch Depth
€347.78 /unit